Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2MEJ9 Dual Run Motor Capacitor, Round, 2-3/8 Dia., Steel Cover, 45/5 mF | BH3BFF 2MEJ9

DAYTON 2MEJ9 Dual Run Motor Capacitor, Round, 45/5 mF, 2-3/8 Inch Dia, Steel Cover

Item: BH3BFF Model: 2MEJ9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Dual Run Capacitor
Case Height4 3/4"
Case MaterialAluminum
Cover MaterialSteel
Dia.2 3/8"
Diameter2 3/8"
For Use WithAir Conditioners, Motors, Refrigeration Equipment
Frequency50/60 Hz
Overall Height4 3/4" , 5 1/4"
Overall Width2 3/8"
ShapeRound
Tab Width1/4"
Terminal DesignationsStandard
Terminal GenderMale
Voltage440V AC

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)13.34
Ship length (cm)12.7
Ship width (cm)6.05
Country of OriginCN

Product Variants

ProductModelVoltageOverall HeightMicrofarad RatingDia.Overall WidthMax. Temp.Min. Temp.Cover MaterialPrice
DAYTON 12N964 Motor Dual Run Capacitor, Oval, 440VAC, 45/7.5 Microfarad Rating | CH6HTG 12N964 12N964440V AC5 1/4"--2 3/4"85°C-40°CSteel€19.39
DAYTON 2MDX3 Motor Dual Run Capacitor, Oval, 370VAC, 15/5, 3 7/16 Inch Overall Height | CH6JHX 2MDX3 2MDX3370V AC3 7/16"5 µF, 15 µF-2 3/4"70°C-40°CSteel€20.73
DAYTON 2MDX6 Motor Dual Run Capacitor, Oval, 370VAC, 25/5, 4 3/4 Inch Overall Height | CH6JHY 2MDX6 2MDX6370V AC4 3/4"5 µF, 25 µF-2 3/4"70°C-40°CSteel€28.11
DAYTON 2MDX7 Motor Dual Run Capacitor, Oval, 370VAC, 30/5, 4 11/16 Inch Overall Height | CH6JHZ 2MDX7 2MDX7370V AC4 11/16"5 µF, 30 µF-2 3/4"70°C-40°CSteel€32.24
DAYTON 2MDX8 Motor Dual Run Capacitor, Oval, 370VAC, 35/5, 4 3/4 Inch Overall Height | CH6JJA 2MDX8 2MDX8370V AC4 3/4"--2 3/4"70°C-40°CSteel€16.01
DAYTON 2MEE7 Motor Dual Run Capacitor, Round, 370VAC, 25/5 Microfarad Rating | CH6JJW 2MEE7 2MEE7370V AC4 5/8"5 µF, 25 µF2"2"70°C-40°CSteel€18.39
DAYTON 2MEE8 Motor Dual Run Capacitor, Round, 370VAC, 30/5, 4 5/8 Inch Overall Height | CH6JJX 2MEE8 2MEE8370V AC4 5/8"5 µF, 30 µF2"2"70°C-40°CSteel€25.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MEJ9 Dual Run Motor Capacitor, Round, 45/5 mF, 2-3/8 Inch Dia, Steel Cover
€40.18 /unit