DAYTON 2MEE7 Motor Dual Run Capacitor, Round, 370VAC, 25/5 Microfarad Rating | CH6JJW 2MEE7

DAYTON 2MEE7 Motor Dual Run Capacitor, Round, 370VAC, 25/5 Microfarad Rating

Item: CH6JJW Model: 2MEE7
Limited Availability
€21.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Dual Run Capacitor
Case Height4 1/8"
Case MaterialAluminum
Cover MaterialSteel
Dia.2"
Diameter2"
For Use WithAir Conditioners, Motors, Refrigeration Equipment
Max. Temp.70°C
Microfarad Rating5 µF, 25 µF
Min. Temp.-40°C
Overall Height4 5/8"
Overall Width2"
ShapeRound
Tab Width1/4"
Terminal DesignStandard
Terminal DesignationsStandard
Terminal GenderMale
Voltage370V AC

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)11.76
Country of OriginCN

Product Variants

ProductModelVoltageOverall HeightMicrofarad RatingDia.Overall WidthMax. Temp.Min. Temp.Cover MaterialPrice
DAYTON 2MEJ9 Dual Run Motor Capacitor, Round, 2-3/8" Dia., Steel Cover, 45/5 mF | BH3BFF 2MEJ9 2MEJ9440V AC4 3/4"-2 3/8"2 3/8"--Steel€33.88
DAYTON 12N964 Motor Dual Run Capacitor, Oval, 440VAC, 45/7.5 Microfarad Rating | CH6HTG 12N964 12N964440V AC5 1/4"--2 3/4"85°C-40°CSteel€19.39
DAYTON 2MDX3 Motor Dual Run Capacitor, Oval, 370VAC, 15/5, 3 7/16 Inch Overall Height | CH6JHX 2MDX3 2MDX3370V AC3 7/16"5 µF, 15 µF-2 3/4"70°C-40°CSteel€20.73
DAYTON 2MDX6 Motor Dual Run Capacitor, Oval, 370VAC, 25/5, 4 3/4 Inch Overall Height | CH6JHY 2MDX6 2MDX6370V AC4 3/4"5 µF, 25 µF-2 3/4"70°C-40°CSteel€28.11
DAYTON 2MDX7 Motor Dual Run Capacitor, Oval, 370VAC, 30/5, 4 11/16 Inch Overall Height | CH6JHZ 2MDX7 2MDX7370V AC4 11/16"5 µF, 30 µF-2 3/4"70°C-40°CSteel€32.24
DAYTON 2MDX8 Motor Dual Run Capacitor, Oval, 370VAC, 35/5, 4 3/4 Inch Overall Height | CH6JJA 2MDX8 2MDX8370V AC4 3/4"--2 3/4"70°C-40°CSteel€16.01
DAYTON 2MEE8 Motor Dual Run Capacitor, Round, 370VAC, 30/5, 4 5/8 Inch Overall Height | CH6JJX 2MEE8 2MEE8370V AC4 5/8"5 µF, 30 µF2"2"70°C-40°CSteel€25.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MEE7 Motor Dual Run Capacitor, Round, 370VAC, 25/5 Microfarad Rating
€21.54 /unit