DAYTON 2LKU7 Compound Mill Table .100 Dial Revolution | AC2NEP

DAYTON 2LKU7 Compound Mill Table .100 Dial Revolution

Item: AC2NEP Model: 2LKU7
In Stock

Get it by Tuesday, Jun 17

€582.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Milling Table
Accessory TypeDrill Press
Compatible With Product TypeDrill Press, Milling Machine
Height6 1/8"
Length18 5/8"
MaterialCast Iron
Number Of Pieces1
T-slots9/16" x 2 9/16"
Width6"
Includes9/16" T-Nuts, Flange Nuts, U-Clamps with 5" x 1/2" Studs
Product TypeCompound Milling Table

Shipping Info:

Ship weight (kg) 29.43
Ship height (cm)21.08
Ship length (cm)68.58
Ship width (cm)44.7
HS code8466208065
Country of OriginCN

Product Details:

    • Longitudinal Travel (In.) (12)
    • Travel Movement/Revolution (0.1" Per Dial Revolution)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LKU7 Compound Mill Table .100 Dial Revolution
€582.75 /unit