Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2L446 V-belt Cogged 5vx1060 | AC2LXR

DAYTON 2L446 V-belt Cogged 5vx1060

Item: AC2LXR Model: 2L446
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Type5VX
ConstructionCogged, Raw Edge
Industry Number5VX1060
MaterialRubber, Polyester
Number Of Ribs1
Outside Length106"
Thickness0.531"
Top Width5/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
Belt SeriesPower Ace Cog
ColorBlack
Edge ConstructionRaw Edge
For Minimum Pulley Pitch Diameter4.4"
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat, Oil, Static Conductive
StandardsARPM
Tensile Strength5900 N/mm
V-belt Section5VX
V-belt TypeWedge, Cogged

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)3.3
Ship length (cm)40.64
Ship width (cm)12.7
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionPrice
DAYTON 2L408 V-belt Cogged 5vx450 | AC2LWA 2L40845"5VX45010.531"5/8"Cogged, Raw Edge€39.11
DAYTON 2L409 V-belt Cogged 5vx470 | AC2LWB 2L40947"5VX47010.531"5/8"Cogged, Raw Edge€40.67
DAYTON 2L410 V-belt Cogged 5vx490 | AC2LWC 2L41049"5VX49010.531"5/8"Cogged, Raw Edge€42.39
DAYTON 2L411 V-belt Cogged 5vx500 | AC2LWD 2L41150"5VX50010.531"5/8"Cogged, Raw Edge€47.88
DAYTON 2L412 V-belt Cogged 5vx510 | AC2LWE 2L41251"5VX51010.531"5/8"Cogged, Raw Edge€45.45
DAYTON 2L413 V-belt Cogged 5vx530 | AC2LWF 2L41353"5VX53010.531"5/8"Cogged, Raw Edge€40.27
DAYTON 2L414 V-belt Cogged 5vx540 | AC2LWG 2L41454"5VX54010.531"5/8"Cogged, Raw Edge€47.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2L446 V-belt Cogged 5vx1060
€107.87 /unit