HUBBELL WIRING DEVICE-KELLEMS RR15AL Receptacle, Duplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Push Terminals, Almond | CE6RQR

HUBBELL WIRING DEVICE-KELLEMS RR15AL Receptacle, Duplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Push Terminals, Almond

Item: CE6RQR Model: RR15AL
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorAlmond
ConnectivityPush And Side Wire
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Wattage1875 W
Wire Size#14 AWG to # 12 AWG

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR15AL Receptacle, Duplex, 15A, 125V, 2-Pole, 3-Wire Grounding, Push Terminals, Almond