Flat Shipping

Flat Shipping at €24.99 + VAT

FIBERGRATE 875280 Roof Crossover System, 12 Inch Vertical Clearance, 12 Inch Bottom Width, Open Grip | CP4ZLU

FIBERGRATE 875280 Roof Crossover System, 12 Inch Vertical Clearance, 12 Inch Bottom Width, Open Grip

Item: CP4ZLU Model: 875280Cross Ref: 436H23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,217.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
Accessory TypeRoof Crossover System
Bottom Width12"
ColorGray
FinishUnfinished
For Use WithRooftop Crossovers
Ladder TreadOpen Grip
MaterialFrp Composite
Step TreadOpen Grip
Vertical Clearance12"
AssemblyUnassembled
Base Width39.8"
Load Capacity500 lbs.
Product TypeCrossover Bridge
Tread TypeOpen Grip
Tread TypeExpanded Metal
Vertical Clearance Height12"
Weight100 lbs.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 875280 Roof Crossover System, 12 Inch Vertical Clearance, 12 Inch Bottom Width, Open Grip
€1,217.63 /unit