DAYTON 29PH20 Drum Grab 1600 Lb | AB8VUR

DAYTON 29PH20 Drum Grab, 1 Drum, 1600 lbs. Capacity

Item: AB8VUR Model: 29PH20
In Stock

Get it by Tuesday, Jun 10

€1,966.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Grab
ColorRed
Drum Capacity30 gal., 55 gal., 85 gal.
Drum MaterialSteel
Drum Size30 gal., 55 gal., 85 gal.
Fork Pocket Size7" x 2 1/4"
Height35 1/4"
Jaw Opening19"
Length33 3/4"
Load Capacity1600 lbs.
MaterialWelded Steel
Number Of Drums1
Operation TypeManual, Mechanically Automated
Overall Height35 1/4"
Overall Length33 3/4"
Overall Width28"
Width28"
Compatible Drum MaterialSteel
Compatible Fork Width5 1/4"
Jaw FunctionsTilt
Maximum Load Capacity1600 lbs.
Product TypeTop-Grip Drum Handler

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)93.98
Ship length (cm)81.28
Ship width (cm)71.12
HS code8428900290
Country of OriginCN

Product Details:

    • For Drum Material (Steel)
    • Lowest Position of Jaws (19")

Product Variants

ProductModelDrum CapacityLoad CapacityNumber Of DrumsFork Pocket SizeOverall WidthOverall HeightOverall LengthDrum TypePrice
DAYTON 21VG39 Drum Handler, 1 Drum, 55 Gal. Capacity, 3-3/4" X 23-5/8" X 37-3/8", 800 Lb Load Cap. | AB6KTD 21VG3955 gal.800 lbs.15 1/2" x 2"23 5/8"3 3/4"37 3/8"Open€538.49
DAYTON 21VG40 Drum Grab 1 Drum 55 Gallon 1000 Lb | AB6KTE 21VG4055 gal.1000 lbs.15 1/2" x 2"23 5/8"3 3/4"37 3/8"Closed€807.58
DAYTON 21VG41 Drum Grab 1 Drum 55 Gallon 1500 Lb | AB6KTF 21VG4155 gal.1500 lbs.15 1/2" x 2"28"5"43 1/8"Closed€781.97
DAYTON 21VG42 Drum Grab 1 Drum 30 Or 55 Gallon 1000 Lb | AB6KTG 21VG4230 gal., 55 gal.1000 lbs.15 1/2" x 2"28 3/8"5 1/2"41 3/8"Closed€542.45
DAYTON 21VG43 Drum Grab 1 Drum 30 Or 55 Gallon 1500 Lb | AB6KTH 21VG4330 gal., 55 gal.1500 lbs.15 1/2" x 2"41 1/2"5 1/2"28"Closed€1,840.39
DAYTON 21VG45 Drum Grab 2 Drum 55 Gallon 1000 Lb | AB6KTK 21VG4555 gal.1000 lbs.27" x 2 1/4"43 1/8"7 1/2"46 1/8"Closed€648.79
DAYTON 21VG46 Drum Grab 2 Drum 30 Or 55 Gallon 1000 Lb | AB6KTL 21VG4630 gal., 55 gal.1000 lbs.27" x 2 1/4"51 1/8"7 1/8"42 3/4"Closed€768.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29PH20 Drum Grab, 1 Drum, 1600 lbs. Capacity
€1,966.00 /unit