Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 24EN97 Timer Relay 15 Min 11 Pin 10a Dpdt 240v | AF8AQE

DAYTON 24EN97 Timer Relay 15 Min 11 Pin 10a Dpdt 240v

Item: AF8AQE Model: 24EN97
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Base TypeOctal
Coil Rating2 VA
Coil Volts240V AC
Contact FormDPDT
Contact MaterialSilver Nickel
Electrical ConnectionSocket
Frequency50/60 Hz
FunctionOff Delay
Max. Time Setting15 min.
Min. Time Setting9 sec.
MountingPlug In
Number Of Pins11
Operating Functions2
Pins11
Resistive Contact Amp Rating10A
Socket CodeB
Status IndicatorNo
Body Depth1.7"
Body Height2.9"
Body Width2.4"
Compatible With Grainger Part Number1EGP2, 1EGP4, 6X156
Delay FunctionOff Delay
Electrical Connection TypePin
Environmental ProtectionEnclosed
Input Voltage240V AC
Power Consumption2 VA
Relay Mounting StyleSocket
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.78
Ship length (cm)10.8
Ship width (cm)6.35
HS code8536490075
Country of OriginUS

Product Variants

ProductModelNumber Of PinsSocket CodeContact FormMin. Time SettingAmps RatingEnvironmental ProtectionMax. Time SettingPinsPrice
DAYTON 1EJN3 Timer Relay 100 Hr. 14 Pin 3a 4pdt 240v | AA9PLR 1EJN314G4PDT0.1 sec.3ASealed-14€58.32
DAYTON 24EN94 Timer Relay 60 Sec. 11 Pin 10a Dpdt 240v | AB7WTT 24EN9411BDPDT0.6 sec.10AEnclosed60 sec.11€104.53
DAYTON 5DPZ6 Timer Relay 999 Hr. 8 Pin 10a Dpdt 240v | AE3JTF 5DPZ68ADPDT0.05 sec.10AEnclosed-8€108.90
DAYTON 24EN76 Timer Relay 10 Second 8 Pin 10a Dpdt 240v | AF8AMX 24EN768ADPDT0.1 sec.10AEnclosed10 sec.8€42.80
DAYTON 24EN77 Timer Relay 60 Second 8 Pin 10a Dpdt 240v | AF8AMY 24EN778ADPDT0.6 sec.10AEnclosed60 sec.8€48.45
DAYTON 24EN78 Timer Relay 180 Second 8 Pin 10a Dpdt 240v | AF8AMZ 24EN788ADPDT1.8 sec.10AEnclosed180 sec.8€39.48
DAYTON 24EN79 Timer Relay 5 Min 8 Pin 10a Dpdt 240v | AF8ANA 24EN798ADPDT3 sec.10AEnclosed5 min.8€40.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24EN97 Timer Relay 15 Min 11 Pin 10a Dpdt 240v
€64.85 /unit