Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 24EN72 Timer Relay 5 Min 8 Pin 10a Dpdt 24v | AF8AMV

DAYTON 24EN72 Timer Relay 5 Min 8 Pin 10a Dpdt 24v

Item: AF8AMV Model: 24EN72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7"
Body Height2.9"
Body Width2 2/5"
Coil Rating2 VA
Coil Volts24V AC/DC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Delay Function TypeInterval
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionInterval On
Max. Time Setting5 min.
Max. Time Setting - Timer5 min.
Min. Time Setting3 sec.
Min. Time Setting - Timer3 sec.
Minimum Time Setting3 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Number Of Pins8
Operating Functions4
Overall Depth3.1"
Overall Height3.1"
Pins8
Power Consumption2 VA
Relay Mounting StyleSocket
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeA
Status IndicatorNo
Timing Relay FunctionalityInterval Delay
Compatible With Grainger Part Number1EGP3, 1EGP5, 5X852
Delay FunctionInterval On
Input Voltage24V AC/DC
Maximum Time Setting5 min.
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.78
Ship length (cm)10.8
Ship width (cm)6.35
HS code8536490075
Country of OriginUS

Product Variants

ProductModelNumber Of PinsSocket CodeAmps RatingMin. Time SettingMax. Time SettingPinsAdjustment MethodCoil RatingPrice
DAYTON 5DPZ8 Timer Relay 999 Hr. 8 Pin 10a Dpdt 24v | AE3JTH 5DPZ88A10A0.05 sec.-8Push Button Thumbwheels3 VA€108.90
DAYTON 5WMK2 Timer Relay 30 Min. 8 Pin 10a Dpdt 24v | AE7BKN 5WMK28A8A0.05 sec.30 min.8Potentiometer2 VA€113.85
DAYTON 24EN70 Timer Relay 60 Second 8 Pin 10a Dpdt 24v | AF8AMT 24EN708A10A0.6 sec.60 sec.8Potentiometer2 VA€48.45
DAYTON 24EN71 Timer Relay 180 Second 8 Pin 10a Dpdt 24v | AF8AMU 24EN718A10A1.8 sec.180 sec.8Potentiometer2 VA€39.48
DAYTON 24EN85 Timer Relay 10 Second 11 Pin 10a Dpdt 24v | AF8APW 24EN8511B10A0.1 sec.10 sec.11Potentiometer2 VA€104.40
DAYTON 24EN86 Timer Relay 60 Second 11 Pin 10a Dpdt 24v | AF8APX 24EN8611B10A0.6 sec.60 sec.11Potentiometer2 VA€116.11
DAYTON 24EN87 Timer Relay 180 Second 11 Pin 10a Dpdt 24v | AF8APY 24EN8711B10A1.8 sec.180 sec.11Potentiometer2 VA€106.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24EN72 Timer Relay 5 Min 8 Pin 10a Dpdt 24v
€61.62 /unit