MORSE CUTTING TOOLS 12068 | AM6CVL

MORSE CUTTING TOOLS 12068 Jobber, ‎5/32 Dia., 3-1/8 Inch Overall Length, Gold-Black Oxide

Item: AM6CVL Model: 12068
Limited Availability
€4.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Cutting DirectionRight Hand
Double MarginNo
Flute Length2"
MaterialHigh Speed Steel
Overall Length3 1/8"
Parabolic FlutesNo
Point Angle135°
Point TypeSplit
Series1384 Series
Shank Dia.5/32"
Shank TypePlain Round
Size5/32"
Spiral TypeRight Hand

Product Variants

ProductModelFlute LengthOverall LengthShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 12062 | AM6CVF 120627/8"1 7/8"1/16"High Speed SteelRight Hand€3.13
RFQ
MORSE CUTTING TOOLS 12063 | AM6CVG 120631"2"5/64"High Speed SteelRight Hand€3.29
RFQ
MORSE CUTTING TOOLS 12064 | AM6CVH 120641 1/4"2 1/4"3/32"High Speed SteelRight Hand€3.54
RFQ
MORSE CUTTING TOOLS 12065 | AM6CVJ 120651 1/2"2 5/8"7/64"High Speed SteelRight Hand€3.90
RFQ
MORSE CUTTING TOOLS 12067 | AM6CVK 120671 3/4"2 7/8"9/64"High Speed SteelRight Hand€4.32
RFQ
MORSE CUTTING TOOLS 12069 | AM6CVM 120692 1/8"3 1/4"11/64"High Speed SteelRight Hand€4.47
RFQ
MORSE CUTTING TOOLS 12070 | AM6CVN 120702 5/16"3 1/2"3/16"High Speed SteelRight Hand€4.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 12068 Jobber, ‎5/32 Dia., 3-1/8 Inch Overall Length, Gold-Black Oxide
€4.26 /unit