Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 20XG62 MotorPack 24 to 240 Vertical 50/60hz | AG9MKV

DAYTON 20XG62 MotorPack 24 to 240 Vertical 50/60hz

Item: AG9MKV Model: 20XG62
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€729.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorPack
Depth7 1/2"
Height10 3/4"
Hz50/60 Hz
Mounting PositionVertical
Phase1
Voltage24-240V
Full Load Current6A
Includes36" Leads, Linkage, Mounting Bracket
Input Voltage24-240V
Overall Depth7 1/2"
Overall Height10 3/4"
Overall Width4 1/2"
Product TypeDamper Actuator

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)22.1
Ship length (cm)36.07
Ship width (cm)26.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20XG62 MotorPack 24 to 240 Vertical 50/60hz
€729.58 /unit