Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA FK12 Flange Kit, 1 x 2 ft. Recessed Troffer, 12 5/12 Inch Overall Width | CJ2EXL

HUBBELL LIGHTING - COLUMBIA FK12 Flange Kit, 1 x 2 ft. Recessed Troffer, 12 5/12 Inch Overall Width

Item: CJ2EXL Model: FK12Cross Ref: 54PL26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
FinishUnfinished
For Use With1 ft. X 2 ft. Recessed Troffers
Overall Height2 11/12"
Overall Length24"
Overall Width12 5/12"
Product TypeFlange Kit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.41
Ship length (cm)60.96
Ship width (cm)31.54
Country of OriginMX

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthFinishHousing MaterialPrice
DAYTON 202300450 Clean-Out Flange Kit | CH9WLN 202300450-----€225.76
DAYTON 202300290 Clean-Out Flange Kit | CH9WLP 202300290-----€192.24
ARO 67341-C10N Center Flange Kit, 1 Inch Pump Port | CH9UVQ 67341-C10N----Polypropylene€429.68
ARO 67341-E10N End Flange Kit, 1 Inch Pump Port | CJ2CPK 67341-E10N----Polypropylene€427.06
ARO 67341-E15N Flange Kit, 1 1/2 Inch Pump Port | CJ2EXJ 67341-E15N----Polypropylene€514.31
ARO 67341-E20N Flange Kit, 2 Inch Pump Port | CJ2EXK 67341-E20N----Polypropylene€783.01
HUBBELL LIGHTING - COLUMBIA FK24 Flange Kit, 2 x 4 ft. Recessed Troffer, 24 5/12 Inch Overall Width | CJ2EXM FK242 2/3"48 5/12"24 5/12"Powder Coated-€71.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA FK12 Flange Kit, 1 x 2 ft. Recessed Troffer, 12 5/12 Inch Overall Width
€90.07 /unit