Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 20VD21 3-phase 1/4 1725 208-230/460 56 Eff 69.5 | AF7CYX

DAYTON 20VD21 3-phase 1/4 1725 208-230/460 56 Eff 69.5

Item: AF7CYX Model: 20VD21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€415.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Duty CycleContinuous
Efficiency69.5%
Efficiency GroupPremium
Frame56
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps1/0.55A
Green Certification Or Other RecognitionEnergy Aware
Hp1/4 hp
Insulation ClassClass B
Inverter RatedYes
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length10 3/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage230/460V AC
Hz50/60 Hz
Ins. ClassClass B
Length Less Shaft8 3/4"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeRigid Base
Motor Service Factor1.35
Motor Thermal ProtectionNone
Nominal Efficiency69.5%
StandardsUL RECOGNIZED FOR US AND CANADA (E47479)

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)23.11
Ship length (cm)32
Ship width (cm)20.83
HS code8501514040
Country of OriginMX

Product Variants

ProductModelPhaseNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorVoltagePrice
DAYTON 2TJ12 Gp Motor Carbon Steel Tefc 5 Hp 1725 Rpm 184t | AC3GZZ 2TJ1211740 RPM5 hp60 Hz22ACapacitor Start/Run1230V AC€1,211.25
DAYTON 5GD60 Gp Motor Carbon Steel Tefc 3/4 Hp 1725 Rpm 56c | AE3VCQ 5GD6011725 RPM3/4 hp60 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC€468.77
DAYTON 5K596BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FXZ 5K596 5K59611725 RPM1/2 hp60 Hz8ASplit Phase1115V AC€330.86
DAYTON 5K618BE General Purpose Motor Split Phase Tefc 1/2 Hp 1725 Rpm 56 | AE4FYE 5K618 5K61811725/1140 RPM1/2 hp, 1/4 hp60 Hz7.2/5ASplit Phase1115V AC€426.15
DAYTON 5K968 General Purpose Motor Carbon Steel Tefc 5 Hp 1725 Rpm 213t | AE4FZE 5K96811745 RPM5 hp60 Hz23ACapacitor Start/Run1230V AC€1,717.22
DAYTON 5PHA7 Gp Motor Carbon Steel Tefc 3/4 Hp 3450 Rpm 56 | AE6BKJ 5PHA7A13450 RPM3/4 hp60 Hz10.1/5.1ACapacitor Start1115/230V AC€418.63
DAYTON 5UKH0 Gp Motor Carbon Steel Tefc 10 Hp 3450 Rpm 215t | AE6PYU 5UKH013535 RPM10 hp60 Hz40ACapacitor Start/Run1230V AC€2,615.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20VD21 3-phase 1/4 1725 208-230/460 56 Eff 69.5
€415.18 /unit