DAYTON 1WBU9 Fan Guard 66-1/4 Inch H 66-1/4 Inch Width | AB3YXY

DAYTON 1WBU9 Fan Guard 66-1/4 Inch H 66-1/4 Inch Width

Item: AB3YXY Model: 1WBU9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,772.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Guard
Depth37"
Dimension A66 1/4"
Dimension B37"
Dimension C2"
Dimension D60"
FinishGalvanized
For Blade Diameter60"
For Use With60 In Dayton Wall Fans
Height66 1/4"
Includes(2) Intake Guards, (4) Side Panels
MaterialSteel
Overall Depth37"
Overall Height66 1/4"
Overall Width66 1/4"
Width66 1/4"

Shipping Info:

Ship weight (kg) 115.2
Ship height (cm)168.28
Ship length (cm)93.98
Ship width (cm)168.28
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDepthDimension ADimension BDimension CDimension DHeightFinishPrice
DAYTON 1WBT8 Fan Guard 16-1/8 Inch H 16-1/8 Inch Width | AB3YXM 1WBT815"16 1/8"15"1 1/4"12"16 1/8"Galvanized€220.30
DAYTON 1WBT9 Fan Guard 20-1/8 Inch H 20-1/8 Inch Width | AB3YXN 1WBT915"20 1/8"15"1 1/4"16"20 1/8"Galvanized€328.43
DAYTON 1WBU1 Fan Guard 22-1/8 Inch H 22-1/8 Inch Width | AB3YXP 1WBU115"22 1/8"15"1 1/4"18"22 1/8"Galvanized€359.73
DAYTON 1WBU2 Fan Guard 24-1/8 Inch H 24-1/8 Inch Width | AB3YXQ 1WBU215"24 1/8"15"1 1/4"20"24 1/8"Galvanized€388.00
DAYTON 1WBU3 Fan Guard 28-1/8 Inch H 28-1/8 Inch Width | AB3YXR 1WBU322"28 1/8"22"1 1/4"24"28 1/8"Galvanized€480.86
DAYTON 1WBU4 Fan Guard 34-1/8 Inch H 34-1/8 Inch Width | AB3YXT 1WBU422"34 1/8"22"1 1/4"30"34 1/8"Galvanized€580.05
DAYTON 1WBU5 Fan Guard 40-1/8 Inch H 40-1/8 Inch Width | AB3YXU 1WBU527"40 1/8"27"2"36"40 1/8"Galvanized€725.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1WBU9 Fan Guard 66-1/4 Inch H 66-1/4 Inch Width
€1,772.59 /unit