DAYTON 1WBT9 Fan Guard 20-1/8 Inch H 20-1/8 Inch Width | AB3YXN

DAYTON 1WBT9 Fan Guard 20-1/8 Inch H 20-1/8 Inch Width

Item: AB3YXN Model: 1WBT9
In Stock

Get it by Tuesday, Jun 10

€347.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Guard
Depth15"
Dimension A20 1/8"
Dimension B15"
Dimension C1 1/4"
Dimension D16"
FinishGalvanized
For Blade Diameter16"
For Use With16 In Dayton Wall Fans
Height20 1/8"
IncludesIntake Guard, (4) Side Panels
MaterialSteel
Overall Depth14"
Overall Height20 1/4"
Overall Width20 1/4"
Width20 1/8"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)51.44
Ship length (cm)35.56
Ship width (cm)51.44
HS code8414901080
Country of OriginMX

Product Variants

ProductModelDepthDimension ADimension BDimension CDimension DHeightFinishPrice
DAYTON 1WBT8 Fan Guard 16-1/8 Inch H 16-1/8 Inch Width | AB3YXM 1WBT815"16 1/8"15"1 1/4"12"16 1/8"Galvanized€220.30
DAYTON 1WBU1 Fan Guard 22-1/8 Inch H 22-1/8 Inch Width | AB3YXP 1WBU115"22 1/8"15"1 1/4"18"22 1/8"Galvanized€359.73
DAYTON 1WBU2 Fan Guard 24-1/8 Inch H 24-1/8 Inch Width | AB3YXQ 1WBU215"24 1/8"15"1 1/4"20"24 1/8"Galvanized€388.00
DAYTON 1WBU3 Fan Guard 28-1/8 Inch H 28-1/8 Inch Width | AB3YXR 1WBU322"28 1/8"22"1 1/4"24"28 1/8"Galvanized€480.86
DAYTON 1WBU4 Fan Guard 34-1/8 Inch H 34-1/8 Inch Width | AB3YXT 1WBU422"34 1/8"22"1 1/4"30"34 1/8"Galvanized€580.05
DAYTON 1WBU5 Fan Guard 40-1/8 Inch H 40-1/8 Inch Width | AB3YXU 1WBU527"40 1/8"27"2"36"40 1/8"Galvanized€725.93
DAYTON 1WBU6 Fan Guard 46-1/8 Inch H 46-1/8 Inch Width | AB3YXV 1WBU630"46 1/8"30"2"42"46 1/8"Galvanized€832.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1WBT9 Fan Guard 20-1/8 Inch H 20-1/8 Inch Width
€347.75 /unit