Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1L671 Collar Shaft 1 7/8 In | AB2CED

DAYTON 1L671 Collar Shaft 1 7/8 In

Item: AB2CED Model: 1L671
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 7/8"
Bore Thread SizeNot Applicable
Bore TypePlain Bore , Round
Bore WidthNot Applicable
Cap Screw Thread Size5/16"-24
Center To Lever TopNot Applicable
Clearance Dia.3.19"
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar StyleClamp
Collar Width11/16"
Dimension TypeStandard
Distance Across FlatsNot Applicable
FinishBlack Oxide
Flat To BoreNot Applicable
For Shaft Dia.1 7/8"
Handle ColorNot Applicable
Handle MaterialNot Applicable
Handle Material FinishNot Applicable
Inside Dia.1 7/8"
Inside Height To FlatNot Applicable
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Lever HeightNot Applicable
Lever LengthNot Applicable
Lever Part NumberNot Applicable
MaterialSteel
Mount Hole Thread SizeNot Applicable
Number Of Pieces1
Outside Dia.2 7/8"
Resistance PropertiesNot Applicable
Screw Length1"
Screw MaterialCarbon Steel
Set Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
System Of MeasurementInch
Thread DirectionNot Applicable
TypeOne Piece Clamp
Width11/16"
Width Tolerance-0.005" to +0.005"
Bore Diameter1 7/8"
Clearance Diameter3.19"
Collar Outside Diameter2 7/8"
For Shaft Diameter1 7/8"
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.03
Ship length (cm)7.37
Ship width (cm)7.37
HS code8483608000
Country of OriginCN

Product Variants

ProductModelBore Dia.TypeCollar StyleOutside Dia.Collar MaterialInside Dia.MaterialSet Screw Thread SizePkg. Qty.Price
DAYTON 1F480 Collar Shaft 1 1/2 In | AA9TFP 1F4801 1/2"One Piece ClampClamp2 3/8"Plastic1 1/2"Plastic1/4"-281€35.19
DAYTON 1F488 Collar Shaft 1 In | AA9TFQ 1F4881"Set ScrewSet Screw1 5/8"Plastic1"Plastic5/16"-181€15.56
DAYTON 1F490 Collar Shaft - Pack Of 100 | AA9TFR 1F4901"Set Screw---1"Steel5/16"-18100€240.05
DAYTON 1F492 Collar Shaft 7/8 In | AA9TFT 1F4927/8"Set ScrewSet Screw1 3/8"Plastic7/8"Plastic5/16"-181€14.74
DAYTON 1F494 Collar Shaft - Pack Of 100 | AA9TFU 1F4947/8"Set Screw---7/8"Steel5/16"-18100€337.51
DAYTON 1F496 Collar Shaft 3/4 In | AA9TFV 1F4963/4"Set ScrewSet Screw1 1/4"Plastic3/4"Plastic5/16"-181€11.00
DAYTON 1F498 Collar Shaft - Pack Of 100 | AA9TFW 1F4983/4"Set Screw---3/4"Steel5/16"-18100€304.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1L671 Collar Shaft 1 7/8 In
€38.64 /unit