Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1F490 Collar Shaft - Pack Of 100 | AA9TFR

DAYTON 1F490 Collar Shaft - Pack Of 100

Item: AA9TFR Model: 1F490
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1"
Cap Screw Thread Size5/16"-18
Dimension TypeStandard
FinishZinc Plated
Inside Dia.1"
MaterialSteel
Set Screw Thread Size5/16"-18
TypeSet Screw
Bore Diameter1"
Bore TypeRound
Clearance Diameter1.63"
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Outside Diameter1 5/8"
Collar Width5/8"
For Shaft Diameter1"
Screw MaterialAlloy Steel
Shaft Locking TypeSet Screw

Shipping Info:

Ship weight (kg) 9.81
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)21.08
HS code8487900080
Country of OriginCN

Product Variants

ProductModelBore Dia.TypeCollar StyleOutside Dia.Collar MaterialInside Dia.MaterialSet Screw Thread SizePkg. Qty.Price
DAYTON 1F480 Collar Shaft 1 1/2 In | AA9TFP 1F4801 1/2"One Piece ClampClamp2 3/8"Plastic1 1/2"Plastic1/4"-281€35.19
DAYTON 1F488 Collar Shaft 1 In | AA9TFQ 1F4881"Set ScrewSet Screw1 5/8"Plastic1"Plastic5/16"-181€15.56
DAYTON 1F492 Collar Shaft 7/8 In | AA9TFT 1F4927/8"Set ScrewSet Screw1 3/8"Plastic7/8"Plastic5/16"-181€14.74
DAYTON 1F494 Collar Shaft - Pack Of 100 | AA9TFU 1F4947/8"Set Screw---7/8"Steel5/16"-18100€337.51
DAYTON 1F496 Collar Shaft 3/4 In | AA9TFV 1F4963/4"Set ScrewSet Screw1 1/4"Plastic3/4"Plastic5/16"-181€11.00
DAYTON 1F498 Collar Shaft - Pack Of 100 | AA9TFW 1F4983/4"Set Screw---3/4"Steel5/16"-18100€304.04
DAYTON 1F500 Collar Shaft 5/8 In | AA9TFX 1F5005/8"Set ScrewSet Screw1 1/8"Plastic5/8"Plastic5/16"-181€9.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1F490 Collar Shaft - Pack Of 100
€254.17 /pack