DAYTON 13X491 Standard Platform Truck 2000 Lb. 52 Inch Length | AA6GUZ

DAYTON 13X491 Standard Platform Truck 2000 Lb. 52 Inch Length

Item: AA6GUZ Model: 13X491
In Stock

Get it by Wednesday, Jun 11

€729.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.6"
Caster MaterialPhenolic
Caster Wheel Dia.6"
Caster Wheel MaterialPhenolic
Caster Wheel Width2"
ColorRed
Deck Height9"
Deck Length48"
Deck MaterialSteel
Deck TypeSteel
Deck Width30"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable
Load Capacity2000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height39"
Overall Length52"
Overall Width30"
Assembled/unassembledUnassembled
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPhenolic
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Handle Height39"
Handle Pocket LocationSingle End
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 49.95
Ship height (cm)15.24
Ship length (cm)128.27
Ship width (cm)78.99
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityHandle TypeCaster Wheel Dia.Deck MaterialDeck LengthDeck WidthDeck HeightCaster Wheel Material, Tread MaterialPrice
DAYTON 13X463 Standard Platform Truck 2000 Lb. 36 Inch Length | AA6GTX 13X4632000 lbs.Push Pull6"Aluminum36"24"10"-€768.59
DAYTON 13X464 Standard Platform Truck 2000 Lb. 48 Inch Length | AA6GTY 13X4642000 lbs.Push Pull6"Aluminum48"24"10"-€701.82
DAYTON 13X465 Standard Platform Truck 2000 Lb. 48 Inch Length | AA6GTZ 13X4652000 lbs.Push Pull6"Aluminum48"30"10"-€795.95
DAYTON 13X466 Standard Platform Truck 2000 Lb. 60 Inch Length | AA6GUA 13X4662000 lbs.Push Pull6"Aluminum60"30"10"-€945.04
RFQ
DAYTON 13X467 Standard Platform Truck 2000 Lb. 60 Inch Length | AA6GUB 13X4672000 lbs.Push Pull6"Aluminum60"36"10"-€1,032.54
RFQ
DAYTON 13X468 Standard Platform Truck 3000 Lb. 60 Inch Length | AA6GUC 13X4683000 lbs.Push Pull8"Aluminum60"30"11 1/2"-€801.00
RFQ
DAYTON 13X469 Standard Platform Truck 3000 Lb. 60 Inch Length | AA6GUD 13X4693000 lbs.Push Pull8"Aluminum60"36"11 1/2"-€919.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13X491 Standard Platform Truck 2000 Lb. 52 Inch Length
€729.77 /unit