Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 13W488 V-belt Banded 5/c105 | AA6FMK

DAYTON 13W488 V-belt Banded 5/c105

Item: AA6FMK Model: 13W488
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€454.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt TypeC
ConstructionReinforced Tie Band
Industry Number5/C105
MaterialRubber Impregnated Fabric
Number Of Ribs5
Outside Length109 7/8"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width4 2/5"
Edge ConstructionWrapped
V-belt SectionC

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)12.7
Ship length (cm)50.8
Ship width (cm)38.1
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthIndustry NumberConstructionTemp. RangePrice
DAYTON 13W382 V-belt Banded 2/c85 | AA6FGW 13W382289 7/8"0.667"1 3/4"2/C85Reinforced Tie Band-22°F to +194°F€153.78
DAYTON 13W383 V-belt Banded 2/c90 | AA6FGX 13W383294 7/8"0.667"1 3/4"2/C90Reinforced Tie Band-22°F to +194°F€189.31
DAYTON 13W384 V-belt Banded 2/c100 | AA6FGY 13W3842104 7/8"0.667"1 3/4"2/C100Reinforced Tie Band-22°F to +194°F€150.02
DAYTON 13W385 V-belt Banded 2/c105 | AA6FGZ 13W3852109 7/8"0.667"1 3/4"2/C105Reinforced Tie Band-22°F to +194°F€179.50
DAYTON 13W386 V-belt Banded 2/c108 | AA6FHA 13W3862112 7/8"0.667"1 3/4"2/C108Reinforced Tie Band-22°F to +194°F€161.22
DAYTON 13W387 V-belt Banded 2/c109 | AA6FHB 13W3872113 7/8"0.667"1 3/4"2/C109Reinforced Tie Band-22°F to +194°F€205.28
DAYTON 13W388 V-belt Banded 2/c112 | AA6FHC 13W3882116 7/8"0.667"1 3/4"2/C112Reinforced Tie Band-22°F to +194°F€196.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13W488 V-belt Banded 5/c105
€454.53 /unit