DIXON B24PV-G600 Hanger, 7 3/8 In Lg., 9 3/4 In Wd., SS, Polypropylene

Item: BX6VFM Model: B24PV-G600
Limited Availability
€137.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Grade304
Length7 3/8"
MaterialStainless Steel, Polypropylene
Nominal Size6"
SeriesB24PV Series
Width9 3/4"

Shipping Info:

Ship weight (kg) 1.413
Ship width (cm)18.11
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24PV-G600 Hanger, 7 3/8 In Lg., 9 3/4 In Wd., SS, Polypropylene
€137.73 /unit