Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13W385 V-belt Banded 2/c105 | AA6FGZ

DAYTON 13W385 V-belt Banded 2/c105

Item: AA6FGZ Model: 13W385
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt TypeC
ConstructionReinforced Tie Band
Industry Number2/C105
MaterialRubber Impregnated Fabric
Number Of Ribs2
Outside Length109 7/8"
Temp. Range-22°F to +194°F
Thickness0.667"
Top Width1 3/4"
Edge ConstructionWrapped
V-belt SectionC

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.08
Ship length (cm)46.99
Ship width (cm)38.1
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthIndustry NumberConstructionTemp. RangePrice
DAYTON 13W382 V-belt Banded 2/c85 | AA6FGW 13W382289 7/8"0.667"1 3/4"2/C85Reinforced Tie Band-22°F to +194°F€153.78
DAYTON 13W383 V-belt Banded 2/c90 | AA6FGX 13W383294 7/8"0.667"1 3/4"2/C90Reinforced Tie Band-22°F to +194°F€189.31
DAYTON 13W384 V-belt Banded 2/c100 | AA6FGY 13W3842104 7/8"0.667"1 3/4"2/C100Reinforced Tie Band-22°F to +194°F€150.02
DAYTON 13W386 V-belt Banded 2/c108 | AA6FHA 13W3862112 7/8"0.667"1 3/4"2/C108Reinforced Tie Band-22°F to +194°F€161.22
DAYTON 13W387 V-belt Banded 2/c109 | AA6FHB 13W3872113 7/8"0.667"1 3/4"2/C109Reinforced Tie Band-22°F to +194°F€205.28
DAYTON 13W388 V-belt Banded 2/c112 | AA6FHC 13W3882116 7/8"0.667"1 3/4"2/C112Reinforced Tie Band-22°F to +194°F€196.94
DAYTON 13W389 V-belt Banded 2/c120 | AA6FHD 13W3892124 7/8"0.667"1 3/4"2/C120Reinforced Tie Band-22°F to +194°F€237.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13W385 V-belt Banded 2/c105
€210.34 /unit