Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13V799 V-belt B135 | AA6ETJ

DAYTON 13V799 V-belt B135

Item: AA6ETJ Model: 13V799
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeB
ConstructionWrapped
Industry NumberB135
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length138"
Temp. Range-22°F to +194°F
Thickness0.406"
Top Width0.656"
Edge ConstructionWrapped
V-belt SectionB

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.81
Ship length (cm)39.37
Ship width (cm)39.37
HS code4010391000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V798 V-belt B106 | AA6ETH 13V798109"B10610.406"0.656"Wrapped-22°F to +194°F€33.22
DAYTON 13V801 V-belt B137 | AA6ETK 13V801140"B13710.406"0.656"Wrapped-22°F to +194°F€36.16
DAYTON 13V802 V-belt B138 | AA6ETL 13V802141"B13810.406"0.656"Wrapped-22°F to +194°F€56.65
DAYTON 13V803 V-belt B141 | AA6ETM 13V803144"B14110.406"0.656"Wrapped-22°F to +194°F€43.36
DAYTON 13V804 V-belt B156 | AA6ETN 13V804159"B15610.406"0.656"Wrapped-22°F to +194°F€49.96
DAYTON 13V805 V-belt B160 | AA6ETP 13V805163"B16010.406"0.656"Wrapped-22°F to +194°F€51.14
DAYTON 13V806 V-belt B165 | AA6ETQ 13V806168"B16510.406"0.656"Wrapped-22°F to +194°F€53.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V799 V-belt B135
€48.29 /unit