Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 5080450 Serpentine Belt Industry Number 8pk1145 | AD7BLP 4DCW5

DAYCO 5080450 Serpentine Belt Industry Number 8pk1145

Item: AD7BLP Model: 5080450Cross Ref: 4DCW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSerpentine Belt
Belt TypeHeavy Duty
Industry Number8PK1145
Outside Length45.71"
Top Width1.09"
Belt StyleV Ribbed
Belt Trade SizeK
Effective Length45 3/32"
Number Of Ribs8
Reinforcing Cord MaterialAramid
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.16
Ship length (cm)49.28
Ship width (cm)2.79
HS code4010395000
Country of OriginUS

Product Variants

ProductModelOutside LengthTop WidthIndustry NumberBelt TypePrice
DAYCO 5060780 Serpentine Belt Industry Number 6pk1980 | AD7BKK 4DCT5 506078078.66"0.82"6PK1980Heavy Duty€63.88
DAYCO 5030240 Serpentine Belt Industry Number 3pk0610 | AD7BKL 4DCT6 503024024 17/25"2/5"3PK0610Heavy Duty€16.36
DAYCO 5060450 Serpentine Belt Industry Number 6pk1145 | AD7BKM 4DCT7 506045045.74"0.82"6PK1145Heavy Duty€34.51
DAYCO 5040400 Serpentine Belt Industry Number 4pk1015 | AD7BKN 4DCT8 504040040.66"0.54"4PK1015Heavy Duty€24.24
DAYCO 5050417 Serpentine Belt Industry Number 5pk1060 | AD7BKP 4DCT9 505041742.39"17/25"5PK1060Heavy Duty€30.43
DAYCO 5080880 Serpentine Belt Industry Number 8pk2235 | AD7BKR 4DCU2 508088088.66"1.09"8PK2235Heavy Duty€72.53
DAYCO 5070955 Serpentine Belt Industry Number 7pk2426 | AD7BKT 4DCU3 507095596 4/25"24/25"7PK2426Heavy Duty€72.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 5080450 Serpentine Belt Industry Number 8pk1145
€43.00 /unit