DART CONTROLS 13DV1A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip | CJ6MFL

DART CONTROLS 13DV1A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip

Item: CJ6MFL Model: 13DV1A-TS
Limited Availability
€117.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Enclosure TypeOpen
Hp @ Higher Voltage1/20 hp
Hp @ Lower Voltage1/40 hp
Input Voltage12/24V
Ir CompensationAdjustable
Length3.3"
Linear Acceleration0.5 sec.
Max. Amps2A
Mounting TypeCompact Panel
Operating Temp.-10°C to +45°C
Output Voltage12/24V DC
Overall Depth1.3"
Overall Width2 4/5"
RotationReversible
Speed ControlPWM
Speed Range25:1
Speed Regulation+/-1% Of Base Speed
StyleChassis

Product Variants

ProductModelInput VoltageOutput VoltageSpeed ControlMax. AmpsRotationEnclosure TypeExternal SwitchesOverall WidthPrice
DART CONTROLS 13DV1A Dc Speed Control 12/24vdc 2a Nema 1/4 | AE4CNP 5JJ53 13DV1A12/24V12/24V DCSCR2ASingleOpenOn/Off2 4/5"€110.09
DART CONTROLS 13DV2A Dc Speed Control 12/24vdc 2a Nema 1/4 | AE4CNQ 5JJ54 13DV2A12/24V12/24V DCSCR2ASingleOpenOn/Off2 4/5"€110.09
DART CONTROLS 13DVE Dc Speed Control 12/24vdc 3a Nema 4/12 | AE4CNR 5JJ55 13DVE12/24V12/24V DCSCR3ASingleEnclosedOn/Off3.81"€181.37
DART CONTROLS 15DV1A Dc Speed Control 90/180vdc 2a Nema 1/4 | AE4CNT 5JJ56 15DV1A120/240V AC90/180V DCSCR2ASingleOpenNone2 4/5"€110.09
DART CONTROLS 15DV2A Dc Speed Control 90/180vdc 2a Nema 1/4 | AE4CNU 5JJ57 15DV2A120/240V AC90/180V DCSCR2ASingleOpenNone2 4/5"€110.09
DART CONTROLS 15DVE Dc Speed Control 90/180vdc 3a Nema 4/12 | AE4CNV 5JJ58 15DVE120/240V AC90/180V DCSCR3ASingleEnclosedOn/Off3.81"€305.58
DART CONTROLS 13DV2A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip | CJ6MFM 13DV2A-TS12/24V12/24V DCPWM2AReversibleOpen-2 4/5"€117.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS 13DV1A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip
€117.22 /unit