DART CONTROLS 13DV2A Dc Speed Control 12/24vdc 2a Nema 1/4 | AE4CNQ 5JJ54

DART CONTROLS 13DV2A Dc Speed Control 12/24vdc 2a Nema 1/4

Item: AE4CNQ Model: 13DV2ACross Ref: 5JJ54
In Stock

Get it by Monday, Jun 16

€110.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Accepts Tach FeedbackNo
Current/torque LimitNone
Depth3.3"
Dynamic BrakingNo
EnclosureChassis
Enclosure TypeOpen
External SwitchesOn/Off
Follower CircuitNo
Form FactorJ
FrameNEMA 1/4
Height1 1/2"
Higher Voltage Motor Output Power1/20 hp
Hp @ Higher Voltage1/200 hp to 1/20 hp
Hp @ Lower Voltage1/400 hp to 1/40 hp
IncludesSpeed Potentiometer
Input Voltage12/24V
Ir CompensationAdjustable
Length1 1/2"
Linear Acceleration0.5 sec.
Lower Voltage Motor Output Power1/40 hp
Max. Amps2A
Max. Linear Acceleration0.5 sec.
Mounting TypeCompact Panel
Operating Temp.-10°C to +45°C
Output Voltage12/24V DC
Overall Depth1 1/2"
Overall Height3.3"
Overall Width2 4/5"
RotationSingle , Single Direction
SeriesSeries 15
Shunt Wound Voltage10/20V DC
Speed ControlSCR
Speed Range25:1
Speed Regulation+/-1% Of Base Speed
Width2 4/5"
Ac Input Voltage12/24V AC
Dc Speed ControlSCR
Maximum Current2A
Maximum Linear Acceleration0.5 sec.
Mount TypeCompact Panel
Operating Temperature-10° to 45°C
Product TypeDC Speed Control
StandardsCULUS RECOGNIZED, ROHS
Voltage Output12/24V DC

Shipping Info:

Ship weight (kg) 0.1534
Ship height (cm)6.6
Ship length (cm)20.32
Ship width (cm)12.45
HS code8504404000
Country of OriginUS

Product Details:

    • Accepts Tach Feedback (No)
    • Current/Torque Limit (None)
    • Follower Circuit (No)
    • Shunt Wound Volts (10/20VDC)

Product Variants

ProductModelInput VoltageOutput VoltageSpeed ControlMax. AmpsRotationEnclosure TypeExternal SwitchesOverall WidthPrice
DART CONTROLS 13DV1A Dc Speed Control 12/24vdc 2a Nema 1/4 | AE4CNP 5JJ53 13DV1A12/24V12/24V DCSCR2ASingleOpenOn/Off2 4/5"€110.09
DART CONTROLS 13DVE Dc Speed Control 12/24vdc 3a Nema 4/12 | AE4CNR 5JJ55 13DVE12/24V12/24V DCSCR3ASingleEnclosedOn/Off3.81"€181.37
DART CONTROLS 15DV1A Dc Speed Control 90/180vdc 2a Nema 1/4 | AE4CNT 5JJ56 15DV1A120/240V AC90/180V DCSCR2ASingleOpenNone2 4/5"€110.09
DART CONTROLS 15DV2A Dc Speed Control 90/180vdc 2a Nema 1/4 | AE4CNU 5JJ57 15DV2A120/240V AC90/180V DCSCR2ASingleOpenNone2 4/5"€110.09
DART CONTROLS 15DVE Dc Speed Control 90/180vdc 3a Nema 4/12 | AE4CNV 5JJ58 15DVE120/240V AC90/180V DCSCR3ASingleEnclosedOn/Off3.81"€305.58
DART CONTROLS 13DV1A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip | CJ6MFL 13DV1A-TS12/24V12/24V DCPWM2AReversibleOpen-2 4/5"€117.22
RFQ
DART CONTROLS 13DV2A-TS Small Dual Voltage SCR Control, 2A DC, Terminal Strip | CJ6MFM 13DV2A-TS12/24V12/24V DCPWM2AReversibleOpen-2 4/5"€117.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS 13DV2A Dc Speed Control 12/24vdc 2a Nema 1/4
€110.09 /unit