Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SL4-FL120-G | BH6VKU

EATON SL4-FL120-G Light Module With LED, 110/120 VAC, 40 mm Depthia, Green

Item: BH6VKU Model: SL4-FL120-GCross Ref: 20PZ15
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€284.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
ColorGreen
Frequency Rating1.4 Hz
Height2 1/4"
IlluminationStrobe LED
Length3"
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 4X
Notes0
Quantity1
SeriesSeries SL4
Type40 mm
Voltage Rating110/120V
Width2 1/2"
Compatible With SeriesSeries SL4
Flashes Per Minute80 FPM
For LocationIndoor/Outdoor
Housing MaterialABS
IncludesVery Bright High Performance Led with NEMA 4X/IP66 Heavy Duty Housing
Ip RatingIP66
Lens ColorGreen
Lens DesignFresnel
Lens MaterialPolycarbonate
Lens ShapeCylinder
Lifespan100000 hrs.
Light Operating ModeStrobe
Light SourceLED
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Operating Current0.100A
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-22°F
Operating Voltage110/120V AC
Overall Diameter43 mm
Overall Height2 1/4"
StandardsC22.2 NO. 14-10, CE MARKED, CSA CERTIFIED, CSA CLASS NO. NKCR7, CSA STANDARD C22.2 NO. 94-91, CSA STD, CULUS LISTED, IEC RATED, UL 508, UL LISTED, UL LISTED FILE E29184

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON SL4-FL120-B | BH6VKL SL4-FL120-B2 1/4"Blue€242.44
EATON SL4-FL120-A | BH6VKP SL4-FL120-A2 1/4"Amber€254.87
EATON SL4-FL120-Y | BH6VKQ SL4-FL120-Y2 1/4"Yellow€232.05
EATON SL4-FL120-R | BH6VKR SL4-FL120-R2 1/4"Red€239.24
EATON SL4-FL120-W | BH6VKV SL4-FL120-W2 1/4"White€234.63
EATON SL4-FL24-B | BH6VLD SL4-FL24-B2 1/4"Blue€220.41
EATON SL4-FL24-Y | BH6VLJ SL4-FL24-Y2 1/4"Yellow€230.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL4-FL120-G Light Module With LED, 110/120 VAC, 40 mm Depthia, Green
€284.37 /unit