DAKE CORPORATION 972017 Electric Hydraulic Press 200 Tons | AD3MHM 40F052

DAKE CORPORATION 972017 Force 200 Electric Hydraulic Press 200 Tons

Item: AD3MHM Model: 972017Cross Ref: 40F052 / Force 200
In Stock

Get it by Tuesday, Jun 17

€71,167.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Base Length114"
Base Width47"
Cylinder Stroke19"
Cylinder TypeDouble Acting , Fixed
Frame Capacity200 ton.
Frame TypeWelded Steel Plate
Height With Screw Extension114"
Hose SizeRubber
Overall Height114"
PumpRexroth
Pump TypeElectric Pump
Ram Travel19"
Reservoir Capacity15.5 gal.
Total Height114"
Total Width47"
Working Height114"
Working Width47"

Shipping Info:

Ship weight (kg) 3810.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)121.92
HS code8462910090
Country of OriginUS

Product Details:

    • Characteristics: Heavy Duty

Product Variants

ProductModelFrame TypeFrame CapacityCylinder TypeOverall HeightHeight With Screw ExtensionReservoir CapacityRam TravelCylinder StrokePrice
DAKE CORPORATION 909205 Electric Hydraulic Press 10 Tons | AD3MHE 40F045 909205Welded Channel Iron10 ton.Double Acting80"80"2 gal.10"10"€3,797.07
RFQ
DAKE CORPORATION 909215 Electric Hydraulic Press 25 Tons | AD3MHF 40F046 909215Welded Channel Iron25 ton.Double Acting88"88"2 gal.10"10"€4,933.03
RFQ
DAKE CORPORATION 909250 Electric Hydraulic Press 50 Tons | AD3MHG 40F047 909250Welded Channel Iron50 ton.Double Acting88"88"3 gal.16"16"€7,829.49
RFQ
DAKE CORPORATION 972003 Electric Hydraulic Press 40 Tons | AD3MHH 40F048 972003Welded Steel Plate40 ton.Double Acting88"88"10.5 gal.19"19"€10,585.65
RFQ
DAKE CORPORATION 972004 Electric Hydraulic Press 70 Tons | AD3MHJ 40F049 972004Welded Steel Plate70 ton.Double Acting88"88"10.5 gal.19"19"€13,350.86
DAKE CORPORATION 972005 Electric Hydraulic Press 100 Tons | AD3MHK 40F050 972005Welded Steel Plate100 ton.Double Acting90"90"15.5 gal.19"19"€15,925.99
RFQ
DAKE CORPORATION 972016 Electric Hydraulic Press 150 Tons | AD3MHL 40F051 972016Welded Steel Plate150 ton.Double Acting106"106"15.5 gal.19"19"€41,257.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 972017 Force 200 Electric Hydraulic Press 200 Tons
€71,167.99 /unit