DAKE CORPORATION 909205 Electric Hydraulic Press 10 Tons | AD3MHE 40F045

DAKE CORPORATION 909205 Force 10DA Electric Hydraulic Press 10 Tons

Item: AD3MHE Model: 909205Cross Ref: 40F045 / Force 10DA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,797.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Base Length29 3/4"
Base Width24"
Cylinder Stroke10"
Cylinder TypeDouble Acting
Frame Capacity10 ton.
Frame TypeWelded Channel Iron
Height With Screw Extension80"
Hose SizeRubber
Overall Height80"
PumpHaldex
Pump TypeElectric Pump
Ram Travel10"
Reservoir Capacity2 gal.
Total Height80"
Total Width24"
Working Height80"
Working Width24"
Base Depth29 3/4"
Frame MaterialSteel
OperationElectric
Overall Depth29 3/4"
Overall Width24"
PhaseSingle
Press Bed Depth4"
Pump Model NumberHaldex
Ram-to-table Distance - Minimum4"
Voltage110V

Shipping Info:

Ship weight (kg) 135
Ship height (cm)203.2
Ship length (cm)75.57
Ship width (cm)60.96
HS code8462290050
Country of OriginUS

Product Details:

    • Characteristics: Heavy Duty

Product Variants

ProductModelFrame TypeFrame CapacityCylinder TypeOverall HeightHeight With Screw ExtensionReservoir CapacityRam TravelCylinder StrokePrice
DAKE CORPORATION 909215 Electric Hydraulic Press 25 Tons | AD3MHF 40F046 909215Welded Channel Iron25 ton.Double Acting88"88"2 gal.10"10"€4,933.03
RFQ
DAKE CORPORATION 909250 Electric Hydraulic Press 50 Tons | AD3MHG 40F047 909250Welded Channel Iron50 ton.Double Acting88"88"3 gal.16"16"€7,829.49
RFQ
DAKE CORPORATION 972003 Electric Hydraulic Press 40 Tons | AD3MHH 40F048 972003Welded Steel Plate40 ton.Double Acting88"88"10.5 gal.19"19"€10,585.65
RFQ
DAKE CORPORATION 972004 Electric Hydraulic Press 70 Tons | AD3MHJ 40F049 972004Welded Steel Plate70 ton.Double Acting88"88"10.5 gal.19"19"€13,350.86
DAKE CORPORATION 972005 Electric Hydraulic Press 100 Tons | AD3MHK 40F050 972005Welded Steel Plate100 ton.Double Acting90"90"15.5 gal.19"19"€15,925.99
RFQ
DAKE CORPORATION 972016 Electric Hydraulic Press 150 Tons | AD3MHL 40F051 972016Welded Steel Plate150 ton.Double Acting106"106"15.5 gal.19"19"€41,257.55
RFQ
DAKE CORPORATION 972017 Electric Hydraulic Press 200 Tons | AD3MHM 40F052 972017Welded Steel Plate200 ton.Double Acting114"114"15.5 gal.19"19"€71,167.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 909205 Force 10DA Electric Hydraulic Press 10 Tons
€3,797.07 /unit