DAKE CORPORATION 902007 Arbor Press 3 Tons | AD3MGH 40F025

DAKE CORPORATION 902007 1.75 Ratchet Lever Arbor Press, 3 Tons

Item: AD3MGH Model: 902007Cross Ref: 40F025 / 1.75
In Stock

Get it by Friday, Jun 13

€1,040.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Press
Anvil Dia. Work Area6 7/8"
Depth12 1/4"
Force3 ton.
Force Range0 lbs. to 6000 lbs.
Height18 1/2"
Largest Arbor2"
Max. Dia.14"
Max. Work Height11 1/2"
Ram Dimensions1 1/4" x 1 1/4" x 16 1/2"
Swing7"
Table Work Surface5 1/2" x 5 1/2"
Width5 1/4"
Anvil Dia. Work Area (in.)6 7/8"
Base Size (in.)5 1/4" x 12 1/4"
ConstructionMachined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Depth (in.)12 1/4"
FeaturesRatchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
Force In Tons3 ton.
Force Range (lbs.)0 lbs. to 6000 lbs.
Height (in.)18 1/2"
IncludesRotating Table and Friction Brake
Max. Work Height (in.)11 1/2"
Ram Dimensions (in.)1 1/4" x 1 1/4" x 16.5"
Range Of Slot Widths (in.)13/16" to 2"
Swing (in.)7"
Table Work Surface (in.)5.5 x 5.5"
Width (in.)5 1/4"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)46.99
Ship length (cm)31.12
Ship width (cm)13.34
HS code8462290020
Country of OriginUS

Product Details:

Dake 902007 arbor press applies a controlled force for tasks like pressing, stamping, riveting and assembly. It is useful in the metalworking, automotive and woodworking industries.

Features:

  • Dake 902007 arbor press has a hand-operated brake to stop it promptly.
  • It has a ratchet mechanism that allows the lever to be used in the most convenient position.
  • This arbor press' counterweight returns lever quickly after downstroke.
  • It has an advanced handwheel ram to function quickly.
  • Dake 902007 arbor press has a machined iron cast frame for stability.

Frequently Asked Questions:

Q. What safety precautions should I take when using an arbor press?

A. Users should wear appropriate safety gear, keep hands and other body parts clear of the pressing area and ensure the workpiece is properly secured.

Q. What is the difference between a hydraulic press and an arbor press?

A. Hydraulic presses use fluid to generate force, while arbor presses are manually operated.

Product Variants

ProductModelSwingTable Work SurfaceDepthHeightMax. Work HeightForceForce RangeLargest ArborPrice
DAKE CORPORATION 901006 Arbor Press 3 Tons | AD3MGA 40F018 9010067"5.5" x 5.5"18"19"11.5"3 ton.0 lbs. to 6000 lbs.-€973.03
DAKE CORPORATION 902001 Arbor Press 3 Tons | AD3MGC 40F020 9020017"-18"19"11.5"3 ton.0 lbs. to 6000 lbs.-€1,145.01
DAKE CORPORATION 902002 Arbor Press 3 Tons | AD3MGE 40F022 9020027"6.5" x 8 3/4"21"28"-3 ton.0 lbs. to 6000 lbs.-€1,728.82
DAKE CORPORATION 902003 Arbor Press 3 Tons | AD3MGG 40F024 90200317 1/2"6 3/4" x 8.5"37 1/4"24 3/8"12"3 ton.0 lbs. to 6000 lbs.-€3,285.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 902007 1.75 Ratchet Lever Arbor Press, 3 Tons
€1,040.91 /unit