DAKE CORPORATION 901006 Arbor Press 3 Tons | AD3MGA 40F018

DAKE CORPORATION 901006 1 Arbor Press 3 Tons

Item: AD3MGA Model: 901006Cross Ref: 40F018 / 1
In Stock

Get it by Wednesday, Jun 11

€973.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Press
Depth18"
Force3 ton.
Force Range0 lbs. to 6000 lbs.
Height19"
Max. Work Height11.5"
Swing7"
Table Work Surface5.5" x 5.5"
Width7 1/4"
Anvil Dia. Work Area (in.)6 7/8"
Depth (in.)18"
Height (in.)19"
IncludesSlotted Able And Friction Brake
Swing (in.)7"

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)18.42
HS code8462290020
Country of OriginUS

Product Variants

ProductModelSwingTable Work SurfaceDepthHeightMax. Work HeightForceForce RangeLargest ArborPrice
DAKE CORPORATION 902001 Arbor Press 3 Tons | AD3MGC 40F020 9020017"-18"19"11.5"3 ton.0 lbs. to 6000 lbs.-€1,145.01
DAKE CORPORATION 902002 Arbor Press 3 Tons | AD3MGE 40F022 9020027"6.5" x 8 3/4"21"28"-3 ton.0 lbs. to 6000 lbs.-€1,728.82
DAKE CORPORATION 902003 Arbor Press 3 Tons | AD3MGG 40F024 90200317 1/2"6 3/4" x 8.5"37 1/4"24 3/8"12"3 ton.0 lbs. to 6000 lbs.-€3,285.67
DAKE CORPORATION 902007 Arbor Press 3 Tons | AD3MGH 40F025 9020077"5 1/2" x 5 1/2"12 1/4"18 1/2"11 1/2"3 ton.0 lbs. to 6000 lbs.2"€1,040.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 901006 1 Arbor Press 3 Tons
€973.03 /unit