EATON T20P11F5016 | BH7PZF

EATON T20P11F5016 General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 50 Kva

Item: BH7PZF Model: T20P11F5016
In Stock

Get it by Tuesday, Jun 17

€5,908.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frame843A
Frequency Rating60 Hz
Height38.7"
Insulation220 AAC
Kvar Rating50 kVA
Length24.38"
NotesDoe 2016 Efficient
Primary Voltage240V, 480V
Secondary Voltage120/240V
Sound LevelNEMA ST-20
Tap Size1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rating115°C
TypeDry Type Distribution Transformer
Volt Ampere Rating50 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS43A
Width23.51"
Wiring Connection3XA

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)98.3
Ship length (cm)61.93
Ship width (cm)59.72
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11F5016 General Purpose Ventilated Transformer, Primary 240 X 480V, Secondary 120/240V, 50 Kva
€5,908.97 /unit