Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED60/2M175/750 LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 60 W Watts, 5000K, LED | CR2TWD

CURRENT LED60/2M175/750 LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 60W, 5000K

Item: CR2TWD Model: LED60/2M175/750Cross Ref: 53DP62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMogul Screw
Bulb Beam Angle360°
Bulb DesignationLED/60/2M/175/750K
Bulb Dia.4"
Bulb FinishClear
Bulb Housing MaterialPolycarbonate
Bulb ToneDaylight
Color SelectableNo
Color Temp.5000 K
Dimmable / Non-dimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
For Enclosed FixturesYes
Incandescent Wattage Equivalency175 W
Light AppearanceDaylight
Light ColorWhite
Light DistributionOmnidirectional
Light Output8800 lm
Lighting TechnologyLED
Max. Operating Temp.122°F
Min. Operating Temp.-20°F
Overall Length8 1/2"
Power SourcePlug And Play
Rough ServiceNo
Shatter ResistanceNo
Three-wayNo
Ul TypeType A
VoltageBallast Dependent
Wattage60 W

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb Base TypeColor Temp.WattageDimmable / Non-dimmableVoltageBulb ShapeBulb Housing MaterialLight OutputPkg. Qty.Price
CURRENT LED15DA19/827-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, 4 PK | CR2TRW LED15DA19/827-4PKMedium Screw2700 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/830-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, 4 PK | CR2TRX LED15DA19/830-4PKMedium Screw3000 K15 WYes120V ACA19Polycarbonate1600 lm4€65.79
CURRENT LED15DA19/850-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRY LED15DA19/850-4PKMedium Screw5000 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/840-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRZ LED15DA19/840-4PKMedium Screw4000 K15 WYes120V ACA19--4€65.79
CURRENT LED6DA19/830/E-4PK Lamp, A19, Medium Screw, 40 W, 6 W Watts, 480 lm, LED, 4 PK | CR2TTA LED6DA19/830/E-4PKMedium Screw3000 K6 WYes120V ACA19--4€28.02
CURRENT LED10DA19/840/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, 4 PK | CR2TTB LED10DA19/840/E-4PKMedium Screw4000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED10DA19/850/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, Medium Screw, 4 PK | CR2TTC LED10DA19/850/E-4PKMedium Screw5000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED60/2M175/750 LED Bulb, Cylindrical, Mogul Screw, 175W MH/175W HPS, 60W, 5000K
€38.61 /unit