DAYTON 5URH8 Upright Sump Pump 1/3 HP | AE6RBW

DAYTON 5URH8 Upright Sump Pump 1/3 HP

Item: AE6RBW Model: 5URH8
In Stock

Get it by Friday, Jun 13

€1,313.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpright Sump Pump
Amps4A
Base MaterialStainless Steel
Basin Dia.38 3/4"
Basket Dia.38 3/4"
Bearing MaterialCarbon
Bearing TypeSleeve
Best Efficiency Flow Rate @ Head44 GPM @ 10 ft.
Body Dia.11"
Body MaterialAluminum , Cast Iron
Column MaterialStainless Steel
Cord Length8 ft.
Cord Length - Pumps8 ft.
Cord Size16 AWG
Cord TypeSJT
Dia.11"
Diameter11"
Discharge Dia.1 1/2"
Discharge GenderFemale
DutyContinuous
Duty CycleContinuous
Enclosure TypeTotally Enclosed Fan Cooled
FeaturesAn Automatic Float Type Switch, Double Shielded Ball Bearings At Both Ends
Float MaterialStainless Steel
Flow Rate @ 10 Ft.44 GPM
Flow Rate @ 10 Ft. Of Head44 GPM
Flow Rate @ 15 Ft. Of Head30 GPM
Flow Rate @ 5 Ft.54 GPM
Flow Rate @ 5 Ft. Of Head54 GPM
For Use WithNonflammable Liquids Compatible With Pump Materials Of Construction
Frequency60 Hz
Height49"
Housing MaterialCast Iron
Hp1/3 hp
Impeller MaterialStainless Steel
Impeller Material - PumpsStainless Steel
IncludesManual
Input Phase Ac1
Insulation ClassClass B
Max. Diameter Solids7/16"
Max. Flow Rate @ 15 Ft.30 GPM
Max. Head20 ft.
Max. Head - Pumps20 ft.
Max. Media Temp.200°F
Max. Solid Dia.7/16"
Min. Sump Pit Dia.18"
Motor TypePermanent Split Capacitor
No. Of Conductors3
Off Point4"
On Point11"
Outlet Size1 1/2"
Outlet TypeFNPT
Overall Height49"
Phase1
Phase - Pumps1
Pump Body MaterialCast Iron
SwitchFloat With Rod and Stops
Switch ActuationVertical Float
Switch Electrical ConnectionIntegral
Switch TypeVertical
Switch Type - PumpsVertical
Thermal ProtectionAutomatic
TypeCommercial, Industrial
Voltage120V AC
Voltage - Pumps120V AC
Volute MaterialCast Iron
Agency CompliancecCSAus
Alarm IncludedNo
Discharge1 1/4" FNPT
Hz60 Hz
Max. Liquid Temp.200°F
Nec Cord DesignationSJT
Rated Voltage120V AC
Rpm1725 RPM

Shipping Info:

Ship weight (kg) 17.91
Ship height (cm)38.61
Ship length (cm)144.27
Ship width (cm)38.61
HS code8413702005
Country of OriginCN

Product Details:

    • Column Material (Stainless Steel)
    • Pump Base (Stainless Steel)

Product Variants

ProductModelHpBody MaterialImpeller MaterialFlow Rate @ 10 Ft.AmpsMax. HeadVolute MaterialHeightPrice
DAYTON 5URH7 Upright Sump Pump 1/3 HP | AE6RBV 5URH71/3 hpAluminumStainless Steel44 GPM4A20 ft.Cast Iron37"€970.74
DAYTON 5URH9 Upright Sump Pump 1/3 HP | AE6RBX 5URH91/3 hpAluminumStainless Steel44 GPM4A20 ft.Brass37"€1,051.41
DAYTON 5URJ0 Upright Sump Pump 1/3 HP | AE6RBY 5URJ01/3 hpAluminumStainless Steel44 GPM4A20 ft.Brass49"€1,204.53
DAYTON 5URJ1 Upright Sump Pump 1/3 HP | AE6RBZ 5URJ11/3 hpStainless SteelStainless Steel44 GPM4A20 ft.Stainless Steel43"€1,202.77
DAYTON 5URJ2 Upright Sump Pump 1/3 HP | AE6RCA 5URJ21/3 hpStainless SteelStainless Steel44 GPM4A20 ft.Stainless Steel55"€1,199.28
DAYTON 5URJ3 Upright Sump Pump 1/2 HP | AE6RCB 5URJ31/2 hpStainless SteelStainless Steel58 GPM5A22 ft.Stainless Steel43"€1,214.70
DAYTON 5URJ4 Upright Sump Pump 1/2 HP | AE6RCC 5URJ41/2 hpStainless SteelStainless Steel58 GPM5A22 ft.Stainless Steel55"€1,043.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5URH8 Upright Sump Pump 1/3 HP
€1,313.45 /unit