CRESCENT 2DL-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWT

CRESCENT 2DL-656990 Chest Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Depth

Item: CR2QWT Model: 2DL-656990Cross Ref: 61CU17
In Stock

Get it by Friday, Jun 13

€2,737.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body FinishMatte
ColorBrown
FeaturesErgonomic Lifting Handles, Site-Vault(Tm) Security System
For Use With Mfr. Model Number1-320993
Gauge16 ga.
Handle TypeRecessed Side
Includes CastersNo
Load Capacity Per Drawer500 lbs.
Locking SystemPadlockable
MaterialSteel
Overall Depth48"
Overall Height27"
Overall Width30"
Storage Capacity20 cu. ft.
Storage TypeChest Style Jobsite Box
Total Load Capacity500 lbs.
Body Gauge16 ga.
Compatible Caster Manufacturer Model No.1-320993
Jobsite Storage TypeChest Style Jobsite Box
Total Storage Capacity20 cu. ft.

Shipping Info:

Ship weight (kg) 168.75
Ship height (cm)68.58
Ship length (cm)121.92
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelStorage TypeOverall WidthOverall DepthOverall HeightHandle TypeNumber Of ShelvesOverall Height With Lid OpenLid StylePrice
CRESCENT 2D-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWR 2D-656990Chest Style Jobsite Box30"48"37"Recessed Side---€2,513.14
CRESCENT 2-651990 JOBOX Jobsite Box, 30 Inch Overall Width, 20 Inch Overall Dp, 19 3/4 Inch Overall Ht | CR2QWU 2-651990Jobsite Box30"20"19 3/4"Recessed-34 1/8"Beveled Edge€687.41
CRESCENT 2-652990 JOBOX Jobsite Box, 36 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWV 2-652990Jobsite Box36"20"27 1/2"Recessed-41 7/8"Beveled Edge€782.41
CRESCENT 2-653990 JOBOX Jobsite Box, 42 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWW 2-653990Jobsite Box42"20"27 1/2"Recessed-41 3/4"Beveled Edge€887.96
CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWX 2-654990Jobsite Box48"24"30 3/4"Recessed-49 1/8"Beveled Edge€1,046.13
CRESCENT 2-656990 JOBOX Jobsite Box, 48 Inch Overall Width, 30 Inch Overall Dp, 36 3/4 Inch Overall Ht | CR2QWY 2-656990Jobsite Box48"30"36 3/4"Recessed-61 1/4"Beveled Edge€1,215.14
CRESCENT 2-655990 JOBOX Jobsite Box, 60 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWZ 2-655990Jobsite Box60"24"30 3/4"Recessed-49 1/8"Beveled Edge€1,250.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT 2DL-656990 Chest Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Depth
€2,737.55 /unit