CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWX

CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht

Item: CR2QWX Model: 2-654990Cross Ref: 55KR28
In Stock

Get it by Friday, Jun 13

€1,091.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body FinishMatte
ColorBrown
FeaturesSite-Vault Security System, Dual Built-In Lid Storage, 4-Way EZ-Loader Skid Bolsters And Slip-Resistant Textured Powder
For Use With Mfr. Model Number1-321990
Gauge16 ga.
Handle TypeRecessed
Includes CastersNo
Lid StyleBeveled Edge
Locking SystemPadlockable
MaterialSteel
Number Of Shelves0
Overall Depth24"
Overall Height30 3/4"
Overall Height With Lid Open49 1/8"
Overall Width48"
Padlock Shackle Max. Dia.3/8"
Storage Capacity16.7 cu. ft.
Storage TypeJobsite Box
Body Gauge16 ga.
Compatible Caster Manufacturer Model No.1-321990
Jobsite Storage TypeJobsite Box
Maximum Padlock Shackle Diameter3/8"
Total Storage Capacity16.7 cu. ft.

Shipping Info:

Ship weight (kg) 76.95
Ship height (cm)78.11
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelStorage TypeOverall WidthOverall DepthOverall HeightHandle TypeNumber Of ShelvesOverall Height With Lid OpenLid StylePrice
CRESCENT 2D-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWR 2D-656990Chest Style Jobsite Box30"48"37"Recessed Side---€2,513.14
CRESCENT 2DL-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWT 2DL-656990Chest Style Jobsite Box30"48"27"Recessed Side---€2,641.45
CRESCENT 2-651990 JOBOX Jobsite Box, 30 Inch Overall Width, 20 Inch Overall Dp, 19 3/4 Inch Overall Ht | CR2QWU 2-651990Jobsite Box30"20"19 3/4"Recessed-34 1/8"Beveled Edge€687.41
CRESCENT 2-652990 JOBOX Jobsite Box, 36 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWV 2-652990Jobsite Box36"20"27 1/2"Recessed-41 7/8"Beveled Edge€782.41
CRESCENT 2-653990 JOBOX Jobsite Box, 42 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWW 2-653990Jobsite Box42"20"27 1/2"Recessed-41 3/4"Beveled Edge€887.96
CRESCENT 2-656990 JOBOX Jobsite Box, 48 Inch Overall Width, 30 Inch Overall Dp, 36 3/4 Inch Overall Ht | CR2QWY 2-656990Jobsite Box48"30"36 3/4"Recessed-61 1/4"Beveled Edge€1,215.14
CRESCENT 2-655990 JOBOX Jobsite Box, 60 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWZ 2-655990Jobsite Box60"24"30 3/4"Recessed-49 1/8"Beveled Edge€1,250.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht
€1,091.00 /unit