CRESCENT 2-681990-01 JOBOX Piano-Style Jobsite Box, 48 Inch Overall Width, 31 Inch Overall Dp | CR2QXD

CRESCENT 2-681990-01 JOBOX Piano-Style Jobsite Box, 48 Inch Overall Width, 31 Inch Overall Dp

Item: CR2QXD Model: 2-681990-01Cross Ref: 55KR32
In Stock

Get it by Tuesday, Jun 17

€2,163.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body FinishMatte
ColorBrown
FeaturesSite-Vault Security System, 4-Way EZ-Loader Skid Bolsters And Slip-Resistant Textured Powder
For Use With Mfr. Model Number1-321990
Gauge16 ga.
Handle TypeRecessed
Includes CastersNo
Lid StylePiano
Locking SystemPadlockable
MaterialSteel
Number Of Shelves2
Overall Depth31"
Overall Height51"
Overall Height With Lid Open81 1/2"
Overall Width48"
Padlock Shackle Max. Dia.3/8"
Storage Capacity39.1 cu. ft.
Storage TypePiano Style Jobsite Box
Body Gauge16 ga.
Compatible Caster Manufacturer Model No.1-321990
Jobsite Storage TypePiano Style Jobsite Box
Maximum Padlock Shackle Diameter3/8"
Total Storage Capacity39.1 cu. ft.

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)129.54
Ship length (cm)78.74
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelStorage TypeOverall WidthOverall DepthOverall HeightHandle TypeNumber Of ShelvesOverall Height With Lid OpenLid StylePrice
CRESCENT 2D-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWR 2D-656990Chest Style Jobsite Box30"48"37"Recessed Side---€2,513.14
CRESCENT 2DL-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWT 2DL-656990Chest Style Jobsite Box30"48"27"Recessed Side---€2,641.45
CRESCENT 2-651990 JOBOX Jobsite Box, 30 Inch Overall Width, 20 Inch Overall Dp, 19 3/4 Inch Overall Ht | CR2QWU 2-651990Jobsite Box30"20"19 3/4"Recessed-34 1/8"Beveled Edge€687.41
CRESCENT 2-652990 JOBOX Jobsite Box, 36 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWV 2-652990Jobsite Box36"20"27 1/2"Recessed-41 7/8"Beveled Edge€782.41
CRESCENT 2-653990 JOBOX Jobsite Box, 42 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWW 2-653990Jobsite Box42"20"27 1/2"Recessed-41 3/4"Beveled Edge€887.96
CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWX 2-654990Jobsite Box48"24"30 3/4"Recessed-49 1/8"Beveled Edge€1,046.13
CRESCENT 2-656990 JOBOX Jobsite Box, 48 Inch Overall Width, 30 Inch Overall Dp, 36 3/4 Inch Overall Ht | CR2QWY 2-656990Jobsite Box48"30"36 3/4"Recessed-61 1/4"Beveled Edge€1,215.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT 2-681990-01 JOBOX Piano-Style Jobsite Box, 48 Inch Overall Width, 31 Inch Overall Dp
€2,163.08 /unit