Flat Shipping

Flat Shipping at €24.99 + VAT

CREE CR4-575L-40K-GU24 Recessed Downlight 4000k 5 Inch 575l 9.5w | AF7NEA 22CW26

CREE CR4-575L-40K-GU24 Recessed Downlight 4000k 5 Inch 575l 9.5w

Item: AF7NEA Model: CR4-575L-40K-GU24Cross Ref: 22CW26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Can Light Retrofit Kit
Color Rendering Index90
Color Temp.4000 K
Dimmable / Non-dimmableDimmable
Green Certification Or Other RecognitionEnergy Star Rated
Height3 1/2"
Length5"
Lumens575 lm
Lumens Per Watt61 lm/W
Nominal Size4"
Rated Life50000 hrs.
Temp. Range-25°C to +45°C
Warranty5 yrs.
Wattage9.5 W
Width5"
Color Temperature4000 K
Led Replacement For65W INC/16W CFL
Light Output (lm)575 lm
Light Output (lm/w)61 lm/W
Manufacturers Warranty Length5 yrs.
Operating Temperature Range-25°C to +45°C
Socket TypeGU24 Base
StandardsCULUS LISTED FOR WET LOCATIONS, ENERGY STAR(R) QUALIFIED, EXCEEDS CALIFORNIA TITLE-24 HIGH EFFICACY LUMINAIRE REQUIREMENTS
Voltage120V
Wattage (w)9.5 W

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)18.03
Ship length (cm)15.49
Ship width (cm)12.7
HS code9405408000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CREE CR4-575L-40K-GU24 Recessed Downlight 4000k 5 Inch 575l 9.5w
€82.99 /unit