Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-R10000-KG-16 Label Printer Ribbon Cartridge, 4 5/16 Inch Size x 200 ft, Black/Green, Resin, R10000 | CP2BGA

BRADY B30-R10000-KG-16 Label Printer Ribbon Cartridge, 4 5/16 Inch Size x 200 ft, Black/Green, Resin, R10000

Item: CP2BGA Model: B30-R10000-KG-16Cross Ref: 45LT30
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbon Cartridge
For Use With Grainger Item Number40AW42, 40AW43
For Use With Mfr. Model NumberBBP35, BBP37
Number Of Panel Sets60
Resistance PropertiesScratch Resistant, Solvent Resistant
Ribbon FormatRibbon In Printer Specific Cartridge
Ribbon FormulationResin
Ribbon Length200 ft.
Ribbon Panel Length16"
Ribbon Width4.312"
Compatible Grainger Part Number40AW42, 40AW43
Compatible Mfr Part NumberBBP35, BBP37
Printer Series CompatibilityBBP35, BBP37
Product TypeTwo-Color Thermal Transfer Ribbon
StandardsROHS COMPLIANCE

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelRibbon LengthRibbon WidthRibbon ColorRibbon FormulationRibbon Panel LengthCore Dia.Number Of Panel SetsFormulationPrice
BRADY A62-R4300 Label Printer Ribbon Cartridge, 2 Inch Size x 150 ft, Black, Wax/Resin, R4300 | CP2BFM A62-R4300150 ft.2"Black-----€106.07
BRADY M61-R6010 Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Black, Resin, R6000 | CP2BFN M61-R601075 ft.2"BlackResin---Resin€49.81
BRADY M61-R6210 Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Black, Resin, R6200 | CP2BFP M61-R621075 ft.2"BlackResin----€56.64
BRADY M61-R6410 Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Black, Resin, R6400 | CP2BFQ M61-R641075 ft.2"BlackResin---Resin€64.54
BRADY M61-R6610 Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Black, Resin, R6600 | CP2BFR M61-R661075 ft.2"BlackResin---Resin€67.86
BRADY M61-R4310 Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Black, Wax/Resin, R4300 | CP2BFT M61-R431075 ft.2"Black-----€54.49
BRADY M61-R4410-BL Label Printer Ribbon Cartridge, 2 Inch Size x 75 ft, Blue, Resin, R4400 | CP2BFU M61-R4410-BL75 ft.2"BlueResin---Resin€66.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-R10000-KG-16 Label Printer Ribbon Cartridge, 4 5/16 Inch Size x 200 ft, Black/Green, Resin, R10000