COXREELS TSHL-N-375-SS Spring Return Hose Reel, 3/8 Inch Inner Dia., 75 Feet Length, Stainless Steel | CF3PEG

COXREELS TSHL-N-375-SS Spring Return Hose Reel, 3/8 Inch Inner Dia., 75 Feet Length, Stainless Steel

Item: CF3PEG Model: TSHL-N-375-SS
In Stock

Get it by Monday, Jun 16

€1,886.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size8" x 9"
Hose Length75 ft.
Inside Dia.3/8"
MaterialStainless Steel
Max. Pressure300 psi
Mounting Size7" x 8"
Outside Dia.5/8"
Overall Height25 1/2"
Overall Length24"
Hose IncludedNo
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)23.83
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthInside Dia.Outside Dia.Hose IncludedSwivel MaterialReel MaterialSpeed Limited RetractionPrice
COXREELS TSHL-N-3100-SS Spring Return Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length, Stainless Steel | CF3PEE TSHL-N-3100-SS25 1/2"24"3/8"5/8"----€1,933.93
COXREELS TSHL-N-350-SS Spring Return Hose Reel, 3/8 Inch Inner Dia., 50 Feet Length, Stainless Steel | CF3PEF TSHL-N-350-SS21 1/4"19 1/2"3/8"5/8"----€1,707.55
COXREELS TSHL-N-4100-SS Spring Return Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length, Stainless Steel | CF3PEH TSHL-N-4100-SS25 1/2"24"1/2"3/4"----€2,030.03
COXREELS TSHL-N-450-SS Spring Return Hose Reel, 1/2 Inch Inner Dia., 50 Feet Length, Stainless Steel | CF3PEJ TSHL-N-450-SS21 1/4"19 1/2"1/2"3/4"----€1,841.82
COXREELS TSHL-N-475-SS Spring Return Hose Reel, 1/2 Inch Inner Dia., 75 Feet Length, Stainless Steel | CF3PEK TSHL-N-475-SS25 1/2"24"1/2"3/4"----€1,943.17
COXREELS TSHL-N-550-SS Spring Return Hose Reel, 3/4 Inch Inner Dia., 50 Feet Length, Stainless Steel | CF3PEL TSHL-N-550-SS25 1/2"24"3/4"1.062"NoStainless SteelSteelNo€2,030.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS TSHL-N-375-SS Spring Return Hose Reel, 3/8 Inch Inner Dia., 75 Feet Length, Stainless Steel
€1,886.81 /unit