AIRMASTER FAN 60025 Mancooler, Belt Drive, Swivel Mount, Size 42 Inch | AA2AAZ MC42B

AIRMASTER FAN 60025 MC42B Mancooler, Belt Drive, Swivel Mount, Size 42 Inch

Item: CE7WPB Model: 60025Cross Ref: MC42B
Limited Availability
€1,444.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMan Cooler
ApplicationAir Circulator
Blade Dia.42"
Blade MaterialSteel
Current Rating6.4A
Flow Rate16180 CFM
Frequency60 Hz
Number Of Speeds2
Phase1
Power Rating3/4 hp
Sound Level75 dBA
Voltage115V AC

Shipping Info:

Ship weight (kg) 60.75
Ship length (cm)107.95
Ship width (cm)107.95
Country of OriginUS

Product Variants

ProductModelNumber Of SpeedsBlade Dia.Flow RateBlade MaterialSpeedPower RatingCurrent RatingSound LevelPrice
AIRMASTER FAN MC42OS Mancooler, Belt Drive, Portable, Size 42 Inch | AA2AAX MC42OS 600022-1.789 CFMAluminum1.509 RPM---€801.36
RFQ
AIRMASTER FAN EMC42D Mancooler, Belt Drive, Portable, Size 42 Inch | AA2AAY EMC42D 60007242"14000 CFMAluminum540 RPM---€717.84
AIRMASTER FAN 60026 Mancooler, Belt Drive, Swivel Mount, Size 48 Inch | AA2AAA MC48B 60026148"17730 CFMSteel-1 hp12.8A78 dBA€1,759.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 60025 MC42B Mancooler, Belt Drive, Swivel Mount, Size 42 Inch
€1,444.32 /unit