COXREELS PC10-3016-E Power Cord Reel, 30 Feet Length, 115V, 13A | CF3PBG

COXREELS PC10-3016-E Power Cord Reel, 30 Feet Length, 115V, 13A

Item: CF3PBG Model: PC10-3016-E
In Stock

Get it by Tuesday, Jun 10

€435.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Base Size4.63" x 8.38"
Cable Length30 ft.
Input Amps13A
Mounting Size2.5" x 6"
Overall Height10.63"
Overall Length10 1/2"
Overall Width7.38"
Voltage115V AC
Hose IncludedYes

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)27
Ship length (cm)26.67
Ship width (cm)18.75
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsWire SizeInput AmpsCord IncludedWattageCable LengthVoltageReel MaterialPrice
COXREELS PC10-3016-A Cord Reel 30 Feet 16/3 Sjo Blue | AD6PGK 46U998 PC10-3016-A116 AWG13AYes1495 W30 ft.115V ACSteel€452.76
COXREELS PC10-3012-B Cord Reel 30 Feet 12/3 Sjo Blue | AG6TPE 46U999 PC10-3012-B4-20A-2300 W30 ft.115V ACSteel€617.23
COXREELS PC10-3012-F Cord Reel 30 Feet 12/3 Sjo Blue | AG6TPG 46V002 PC10-3012-F212 AWG20AYes2300 W30 ft.115V ACSteel€576.58
COXREELS PC10-3012-X Cord Reel 30 Feet 12/3 Sjo Blue | AG6TPH 46V004 PC10-3012-X-12 AWG20AYes1495 W30 ft.115V ACSteel€494.86
COXREELS PC10-3012-A Power Cord Reel, 30 Feet Length, 115V, 20A | CF3PBD PC10-3012-A--20A--30 ft.115V AC-€512.82
COXREELS PC10-3016-C Power Cord Reel, 30 Feet Length, 115V, 0.3A | CF3PBE PC10-3016-C--0.3A--30 ft.115V AC--
RFQ
COXREELS PC10-3016-D Power Cord Reel, 30 Feet Length, 115V, 13A | CF3PBF PC10-3016-D--13A--30 ft.115V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS PC10-3016-E Power Cord Reel, 30 Feet Length, 115V, 13A
€435.20 /unit