Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 99668 Lockout Hasp Snap -on 6 Lock Orange | AA7GYA 15Y527

BRADY 99668 Lockout Hasp Snap -on 6 Lock Orange

Item: AA7GYA Model: 99668Cross Ref: 15Y527
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Hasp
ColorOrange
Length7 1/4"
Max. Number Of Padlocks6
Padlock Shackle Max. Dia.3/8"
Width1 3/4"
For Maximum Padlock Shackle Diameter0.378"
Hasp Closure TypeSnap In
Hasp TypeNonconductive Plastic
LegendNo Legend
Lockout ColorOrange
Lockout MaterialPlastic
Opening Size1"
Overall Length7 1/125"
Overall Width1 151/250"
Product TypeNonconductive Plastic Hasp
Resistance PropertiesNon Conductive
StandardsROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)17.27
Ship width (cm)4.32
HS code3926909980
Country of OriginCA

Product Variants

ProductModelMax. Number Of PadlocksColorLockout MaterialHasp TypeOpening SizePkg. Qty.Price
BRADY 105720 Lockout Hasp Standard 6 Lock Red | AA7GXU 15Y521 1057206Red---1€16.82
BRADY 105721 Lockout Hasp Standard 6 Lock Red | AA7GXV 15Y522 1057216Red---1€17.53
BRADY 65971 Lockout Hasp 6 Lock Silver - Pack Of 5 | AA7GXW 15Y523 659716SilverAluminumLabeled-5€154.90
BRADY 65972 Lockout Hasp 6 Lock Blue - Pack Of 5 | AA7GXX 15Y524 659726BlueAluminumLabeled-5€147.10
BRADY 65973 Lockout Hasp 6 Lock Green - Pack Of 5 | AA7GXY 15Y525 659736GreenAluminumLabeled-5€147.70
BRADY LH220A Lockout Hasp Snap -on 1 Lock | AA7GYB 15Y528 LH220A1Red---1€19.27
BRADY 105719 Lockout Hasp 6 Lock Red | AA7GYC 15Y530 1057196RedSteel--1€18.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 99668 Lockout Hasp Snap -on 6 Lock Orange
€20.62 /unit