COXREELS MR-1 Mounting Bracket, Steel, Black | CJ2WJM

COXREELS MR-1 Mounting Bracket, Steel, Black

Item: CJ2WJM Model: MR-1Cross Ref: 33N159
In Stock

Get it by Thursday, Jun 12

€105.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Base Motion TypeStationary
Bracket MaterialSteel
ColorBlack
For Number Of Reels1

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)7.14
Ship length (cm)45.72
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelColorMount Base HeightPrice
COXREELS 15720 Hose Reel Mounting Bracket Wall Swing | AA2BGQ 10C537 15720Black-€68.38
COXREELS 15725 Wall Mount Swing Bracket | AA2BGR 10C538 15725Black-€132.13
COXREELS 15721 Horizontal Mount Swivel Bracket | AA2BGT 10C539 15721Black-€56.36
COXREELS 15723 Slide Mount Mounting Bracket | AA2BGU 10C540 15723Black-€79.46
COXREELS SMK-202 Mounting Bracket Swivel Mount | AA8AQL 16X562 SMK-202Black-€126.31
COXREELS 20458-720 Mounting Bracket, Steel | CJ2WJA 20458-720Blue-€102.10
COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes | CJ2WJB 15726-15Black-€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS MR-1 Mounting Bracket, Steel, Black
€105.34 /unit