COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes | CJ2WJB

COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes

Item: CJ2WJB Model: 15726-15Cross Ref: 43HJ94
In Stock

Get it by Thursday, Jun 12

€89.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Base Motion TypeStationary
Bracket MaterialSteel
ColorBlack
For No. Of Reels2
Number Of Mount Holes4
For Number Of Reels2
For Reel SeriesSL15, SR15 Series
For Use With Mfr. Model NumberEZ-SL15-L135, EZ-SL15-L325, EZ-SL15L-L135, EZ-SL15L-L325, EZ-SR15-L135, EZ-SR15-L325, EZ-SR15L-L135, EZ-SR15L-L325, SL15-L135, SL15-L325, SL15L-L135, SL15L-L325, SR15-L135, SR15-L325, SR15L-L135, SR15L-L325
Mount Base Height9"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width7"
Overall Depth18"
Overall Dimensions18" D x 8" W x 9" H
Overall Height9"
Overall Width8"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelColorMount Base HeightPrice
COXREELS 15720 Hose Reel Mounting Bracket Wall Swing | AA2BGQ 10C537 15720Black-€68.38
COXREELS 15725 Wall Mount Swing Bracket | AA2BGR 10C538 15725Black-€132.13
COXREELS 15721 Horizontal Mount Swivel Bracket | AA2BGT 10C539 15721Black-€56.36
COXREELS 15723 Slide Mount Mounting Bracket | AA2BGU 10C540 15723Black-€79.46
COXREELS SMK-202 Mounting Bracket Swivel Mount | AA8AQL 16X562 SMK-202Black-€126.31
COXREELS 20458-720 Mounting Bracket, Steel | CJ2WJA 20458-720Blue-€102.10
COXREELS SMB3 Mounting Bracket, Steel, Black, 4 Mount Holes, Wall | CJ2WJC SMB3Black-€44.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 15726-15 Mounting Bracket, Steel, Black, 4 Mount Holes
€89.63 /unit