COXREELS LG-LPL-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length | CF3NZX

COXREELS LG-LPL-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length

Item: CF3NZX Model: LG-LPL-310
In Stock

Get it by Thursday, Jun 12

€196.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size4.69" x 8.38"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length10 ft.
Housing MaterialSteel
IncludesCompact Spring Rewind Hose Reel - Hose Reel - Retractable Hose Reel - Air Compressor Hose Reel - Low Pressure Reel
Inside Dia.3/8"
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size2.5" x 6"
Outside Dia.5/8"
Overall Height10.63"
Overall Length10 1/2"
Overall Width5 1/4"
Seal TypeNitrile
Swivel MaterialBrass

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)26.99
Ship length (cm)26.67
Ship width (cm)13.34
Country of OriginUS

Product Details:

    • Little Giant

Product Variants

ProductModelHose IncludedInside Dia.Outside Dia.Swivel Outlet GenderSwivel MaterialReel MaterialSpeed Limited RetractionOverall HeightPrice
COXREELS LG-LPL-125 Spring Return Hose Reel, 1/4 Inch Size, 25 Feet Capacity, 300 Psi Max Pressure | CE9FPX 29RA17 LG-LPL-125No1/4"1/2"FemaleBrassSteelNo10.63"€196.81
COXREELS LG-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length | CF3NZR LG-LP-115Yes1/4"1/2"-Brass--10.63"€218.06
COXREELS LG-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3NZT LG-LP-125Yes1/4"1/2"-Brass--10.63"€223.61
COXREELS LG-LP-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length | CF3NZU LG-LP-310Yes3/8"5/8"-Brass--10.63"€217.14
COXREELS LG-LP-320 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 20 Feet Length | CF3NZV LG-LP-320Yes3/8"5/8"MaleBrassSteelNo10.63"€223.61
COXREELS LG-LPL-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length | CF3NZW LG-LPL-115No1/4"1/2"-Brass--10.63"€196.81
COXREELS LG-LPL-320 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 20 Feet Length | CF3NZY LG-LPL-320No3/8"5/8"-Brass--10.63"€196.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS LG-LPL-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length
€196.81 /unit