COXREELS LG-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length | CF3NZR

COXREELS LG-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length

Item: CF3NZR Model: LG-LP-115
In Stock

Get it by Monday, Jun 16

€218.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size4.69" x 8.38"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length15 ft.
Housing MaterialSteel
Inside Dia.1/4"
Max. Pressure300 psi
MediaAir, Water
Mounting Size2.5" x 6"
Outside Dia.1/2"
Overall Height10.63"
Overall Length10 1/2"
Overall Width5 1/4"
Seal TypeNitrile
Swivel MaterialBrass
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.1/2"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)26.99
Ship length (cm)26.67
Ship width (cm)13.34
Country of OriginUS

Product Details:

    • Little Giant

Product Variants

ProductModelHose IncludedInside Dia.Outside Dia.Swivel Outlet GenderSwivel MaterialReel MaterialSpeed Limited RetractionOverall HeightPrice
COXREELS LG-LPL-125 Spring Return Hose Reel, 1/4 Inch Size, 25 Feet Capacity, 300 Psi Max Pressure | CE9FPX 29RA17 LG-LPL-125No1/4"1/2"FemaleBrassSteelNo10.63"€196.81
COXREELS LG-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3NZT LG-LP-125Yes1/4"1/2"-Brass--10.63"€223.61
COXREELS LG-LP-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length | CF3NZU LG-LP-310Yes3/8"5/8"-Brass--10.63"€217.14
COXREELS LG-LP-320 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 20 Feet Length | CF3NZV LG-LP-320Yes3/8"5/8"MaleBrassSteelNo10.63"€223.61
COXREELS LG-LPL-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length | CF3NZW LG-LPL-115No1/4"1/2"-Brass--10.63"€196.81
COXREELS LG-LPL-310 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 10 Feet Length | CF3NZX LG-LPL-310No3/8"5/8"-Brass--10.63"€196.81
COXREELS LG-LPL-320 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 20 Feet Length | CF3NZY LG-LPL-320No3/8"5/8"-Brass--10.63"€196.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS LG-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 Feet Length
€218.06 /unit