COXREELS EZ-TSH-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue | CJ3MPV

COXREELS EZ-TSH-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue

Item: CJ3MPV Model: EZ-TSH-350-HVCross Ref: 60GW32
In Stock

Get it by Wednesday, Jun 11

€662.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Drive TypeSpring Return
Fasteners IncludedNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
For Dual HoseNo
Hose ColorYellow
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size3/8"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size3/8"
Hose Fitting B TypeNPT
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose Outside Dia.5/8"
Hose Reel TypeVechicle
IncludesHose Guard, Hose Stop
Includes Hose StopYes
Latch TypeLocking
Maximum Operating Pressure300 psi
Mount Base Height9"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width7"
Overall Dimensions19 1/2" L x 9 3/8" W x 21 1/4" H
Overall Height21 1/4"
Overall Length19 1/2"
Overall Width9 3/8"
Pedestal TypeDual Pedestal
Reel ColorBlue
Reel Diameter19 1/2"
Reel FinishPowder Coated
Reel MaterialSteel
Speed Limited RetractionYes
Spiral Hose GuardNo
StandardsCE
Swivel Inlet Thread Size3/8"
Swivel Inlet TypeNPT
Swivel MaterialBrass
Swivel Outlet GenderFemale
Swivel Outlet TypeFixed
Weight61 lbs.

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)53.98
Ship length (cm)49.53
Ship width (cm)23.81
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Overall WidthHose IncludedPrice
COXREELS P-LP-325-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KMR P-LP-325-HV14 22/25"13 1/2"3" x 5"3/8"5" x 6"5/8"6 1/2"-€297.53
COXREELS P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KMT P-LP-350-HV18.63"17.33"4" x 5"3/8"6" x 6"5/8"6 3/4"-€423.19
COXREELS P-LP-425-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KMU P-LP-425-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€365.90
COXREELS P-LP-450-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KMV P-LP-450-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€486.95
COXREELS SH-N-3100-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KQU SH-N-3100-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€777.08
COXREELS SH-N-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQV SH-N-350-HV21 1/4"19 1/2"4" x 5"3/8"6" x 6"5/8"8 1/4"-€506.35
COXREELS SH-N-375-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KQW SH-N-375-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€642.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-TSH-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue
€662.51 /unit