COXREELS EZ-PC24-0012-B Power Cord Reel, 100 feet Length, 115V, 20A | CF3MMB

COXREELS EZ-PC24-0012-B Power Cord Reel, 100 feet Length, 115V, 20A

Item: CF3MMB Model: EZ-PC24-0012-BCross Ref: 271F05
In Stock

Get it by Friday, Jun 13

€1,325.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Base Size6" x 6"
Cable Length100 ft.
Cord ColorBlack
Cord IncludedYes
Enclosed ReelNo
Enclosure RatingNot Rated
Feeder Cord Length5 ft.
Grade - Ext. Cords And Outlet StripsHeavy Industrial
Indoor/outdoorIndoor
Input Amps20A
LocationIndoor
Mounting Size4" x 5"
Number Of Conductors3
Number Of Outlets4
Overall Depth10 1/4"
Overall Height25 1/2"
Overall Length24"
Overall Width10 1/4"
Reel ColorBlue
Reel MaterialSteel
Reel MountingBench, Ceiling, Floor, Wall
Voltage115V AC
Wire Size12 AWG
Feeder Cord EndingGrounding Plug
Feeder Cord Ending ConfigurationNEMA 5-20P
GradeHeavy Industrial
Includes CordYes
MountingBench, Ceiling, Floor, Wall
Number Of Wires3
Retractable Cord EndingQuad GFCI Box Receptacl
Retractable Cord Ending ConfigurationNEMA 5-20R
Slip Ring Rating115V
StandardsUL LISTED
Trade DesignationSJO

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)26.04
Country of OriginUS

Product Variants

ProductModelCable LengthNumber Of OutletsWire SizeOverall HeightOverall WidthOverall LengthInput AmpsBase SizePrice
COXREELS EZ-PC13-5012-A Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLL EZ-PC13-5012-A50 ft.--14 22/25"8 1/2"13 1/2"20A5" x 6"€676.37
COXREELS EZ-PC13-5012-B Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLM EZ-PC13-5012-B50 ft.412 AWG14 22/25"8 1/2"13 1/2"20A5" x 6"€765.07
COXREELS EZ-PC13-5012-F Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLN EZ-PC13-5012-F50 ft.212 AWG14 22/25"8 1/2"13 1/2"20A5" x 6"€744.74
COXREELS EZ-PC13-5012-X Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLP EZ-PC13-5012-X50 ft.1-14 22/25"8 1/2"13 1/2"20A5" x 6"€620.93
COXREELS EZ-PC13-5016-A Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLQ EZ-PC13-5016-A50 ft.116 AWG14 22/25"8 1/2"13 1/2"13A5" x 6"€566.41
COXREELS EZ-PC13-5016-C Power Cord Reel, 50 feet Length, 115V, 0.3A | CF3MLR EZ-PC13-5016-C50 ft.--14 22/25"8 1/2"13 1/2"0.3A5" x 6"-
RFQ
COXREELS EZ-PC13-5016-D Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLT EZ-PC13-5016-D50 ft.1-14 22/25"8 1/2"13 1/2"13A5" x 6"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-PC24-0012-B Power Cord Reel, 100 feet Length, 115V, 20A
€1,325.94 /unit