COXREELS EZ-PC13-5012-F Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLN

COXREELS EZ-PC13-5012-F Power Cord Reel, 50 feet Length, 115V, 20A

Item: CF3MLN Model: EZ-PC13-5012-F
In Stock

Get it by Wednesday, Jun 11

€744.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Base Size5" x 6"
Cable Length50 ft.
Cord ColorBlack
Cord IncludedYes
Enclosed ReelNo
Enclosure RatingNot Rated
Feeder Cord Length5 ft.
Grade - Ext. Cords And Outlet StripsHeavy Industrial
HoseYes
Indoor/outdoorIndoor
Input Amps20A
Length50 ft.
LocationIndoor
Mounting Size3" x 5"
Number Of Conductors3
Number Of Outlets2
Overall Depth13 1/2"
Overall Height14 22/25"
Overall Length13 1/2"
Overall Width8 1/2"
Reel ColorBlue
Reel MaterialSteel
Reel MountingBench, Ceiling, Floor, Wall
Voltage115V AC
Wire Size12 AWG
GradeHeavy Industrial
Hose IncludedYes
Hose Length50 ft.
MountingBench, Ceiling, Floor, Wall

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)37.8
Ship length (cm)34.29
Ship width (cm)21.59
Country of OriginUS

Product Details:

Coxreels EZ-PC13-5012-F power cord reel manages and stores power cords, enabling easy access and tangle-free operation in garages, automotive repair shops and construction sites.

Features:

  • It has a heavy gauge CPC powder-coated steel components cover for simple slip ring routine maintenance, ensuring longevity and ease of maintenance.
  • This cord reel has an EZ-Coil rewind system that retracts the cord 80% slower than traditional hose reels, thus reducing the risk of injury during operation.
  • It has CNC robotically spun 16 GA steel discs, contributing to long-term reliability and performance.

Frequently Asked Questions:

Q. Can Coxreels EZ-PC13-5012-F power cord reel be mounted easily?

A. It has adjustable guide arms that allow versatile mounting options, including wall, floor, and overhead positions, providing installation flexibility.

Q. Does this power cord reel come with a grounding plug?

A. Yes, this cord reel comes with a grounding plug ensuring safety by providing a secure means of grounding electrical currents, preventing potential electric shocks or fire hazards.

Product Variants

ProductModelCable LengthNumber Of OutletsWire SizeOverall HeightOverall WidthOverall LengthInput AmpsBase SizePrice
COXREELS EZ-PC13-5012-A Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLL EZ-PC13-5012-A50 ft.--14 22/25"8 1/2"13 1/2"20A5" x 6"€676.37
COXREELS EZ-PC13-5012-B Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLM EZ-PC13-5012-B50 ft.412 AWG14 22/25"8 1/2"13 1/2"20A5" x 6"€765.07
COXREELS EZ-PC13-5012-X Power Cord Reel, 50 feet Length, 115V, 20A | CF3MLP EZ-PC13-5012-X50 ft.1-14 22/25"8 1/2"13 1/2"20A5" x 6"€620.93
COXREELS EZ-PC13-5016-A Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLQ EZ-PC13-5016-A50 ft.116 AWG14 22/25"8 1/2"13 1/2"13A5" x 6"€566.41
COXREELS EZ-PC13-5016-C Power Cord Reel, 50 feet Length, 115V, 0.3A | CF3MLR EZ-PC13-5016-C50 ft.--14 22/25"8 1/2"13 1/2"0.3A5" x 6"-
RFQ
COXREELS EZ-PC13-5016-D Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLT EZ-PC13-5016-D50 ft.1-14 22/25"8 1/2"13 1/2"13A5" x 6"-
RFQ
COXREELS EZ-PC13-5016-E Power Cord Reel, 50 feet Length, 115V, 13A | CF3MLU EZ-PC13-5016-E50 ft.--14 22/25"8 1/2"13 1/2"13A5" x 6"€550.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-PC13-5012-F Power Cord Reel, 50 feet Length, 115V, 20A
€744.74 /unit