COXREELS EZ-P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KVQ

COXREELS EZ-P-LP-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue

Item: CF3KVQ Model: EZ-P-LP-350-HVCross Ref: 60GW24
In Stock

Get it by Wednesday, Jun 11

€498.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Motion TypeStationary
Base Size6" x 6"
Bearing ConstructionPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
FinishPowder Coated
For Dual HoseNo
Hose ColorBlue , Yellow
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose IncludedYes
Hose Length50 ft.
Hose Reel Primary ApplicationAir, Water
IncludesHose, Hose Guard, Hose Stop
Includes Hose StopYes
Includes Leader HoseNo
Inside Dia.3/8"
Latch TypeLocking
Max. Pressure300 psi
Mounting Size4" x 5"
Number Of Mounting Holes4
Outside Dia.5/8"
Overall Height18.63"
Overall Length17.33"
Overall Width6 3/4"
Pedestal TypeSingle Pedestal
Reel MaterialSteel
Speed Limited RetractionYes
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderMale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Enclosed ReelNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
Hose Fitting A Size3/8"
Hose Fitting A TypeNPT
Hose Fitting B Size3/8"
Hose Fitting B TypeNPT
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure300 psi
Mount Base Height6"
Mount Base Width6"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height5"
Mounting Hole Center To Center Width4"
Overall Dimensions17 1/4" L x 6 1/8" W x 18 1/4" H
Reel ColorBlue
Reel Diameter17 1/8"
Reel FinishPowder Coated
Reel Width6 3/4"
StandardsCE
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight43 lbs.

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)47.32
Ship length (cm)44.02
Ship width (cm)17.15
Country of OriginUS

Product Details:

    • High Visibilty

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Overall WidthHose IncludedPrice
COXREELS P-LP-325-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KMR P-LP-325-HV14 22/25"13 1/2"3" x 5"3/8"5" x 6"5/8"6 1/2"-€297.53
COXREELS P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KMT P-LP-350-HV18.63"17.33"4" x 5"3/8"6" x 6"5/8"6 3/4"-€423.19
COXREELS P-LP-425-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KMU P-LP-425-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€365.90
COXREELS P-LP-450-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KMV P-LP-450-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€486.95
COXREELS SH-N-3100-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KQU SH-N-3100-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€777.08
COXREELS SH-N-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQV SH-N-350-HV21 1/4"19 1/2"4" x 5"3/8"6" x 6"5/8"8 1/4"-€506.35
COXREELS SH-N-375-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KQW SH-N-375-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€642.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-P-LP-350-HV Spring Return Hose Reel, 50 ft. Length, 3/8 Inch I.D., 3/8 Inch MNPT, Brass, Blue
€498.96 /unit